Shop All Pneumatic Parts
Speedaire
Pin, PK2
Mfr # TT154935G
Zoro # G3939069
product price: $0.47
/pk 2, $0.24/ea
Sold in multiples of 10 for $4.70
$4.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 3CRJ1
- Fits Brand Speedaire
- Shop By Closeouts
- Compatible Manufacturer Model Number 3CRJ1
- Product Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TT154935G
- Zoro # G3939069
- Country of Origin Multiple
- Category Pneumatic Parts
Details
Item | Pin |
For Use With Mfr. Model Number | 3CRJ1 |
Fits Brand | Speedaire |
Shop By | Closeouts |
Compatible Manufacturer Model Number | 3CRJ1 |
Product Type | Pin |
Description
Pin, Compatible Grainger Part Number 3CRJ1, Compatible Manufacturer Model Number 3CRJ1, Product Type Pin, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 59 in. OC (B56/5L590)
- COILHOSE PNEUMATICS Reducer Bushing 1/4" MPT x 1/8" FPT (CO B20402)
- DIXON Universal Coupler 1/4", MNPT 3/8" (2UM3-B)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1623 2RS PRX)
- SPEEDAIRE Jaw, PK3 (42VA72)
- SPEEDAIRE Rubber Stopper (PN31XG6905G)
- SPEEDAIRE Nosepiece, 3/16, 4.8mm (TTR8212601AG)
- SPEEDAIRE Air Inlet (TT85002G)
- SPEEDAIRE Guide Pin (TT23225G)
- SPEEDAIRE Breather Kit (PN22N047G)
- DYNABRADE 1/4 In. NPT Ball Swivel (97016)
- Speedaire Pneumatic Parts