Shop All Oil & Water Seperators
Speedaire
Oil/Water Separator, Molecular, 300 Max HP
Mfr # MP-1000
Zoro # G9959022
product price: $2,258.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,258.99
Free 30-Day Returns
Key Features
- Max. Air Compressor HP 300 hp
- Absorption Module Volume (Gal.) 15 gal
- Condensate Inlet NPT (In.) (6) 1/4
- Width (In.) 34 in
- Temp. Range (F) 40 Degrees to 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # MP-1000
- Zoro # G9959022
- UPC # 190735601785
- Country of Origin United States
- Category Oil & Water Seperators
Dimensions
Width (In.) | 34 in |
Height (In.) | 29 in |
Length (In.) | 19 in |
Overall Height | 29 in |
Overall Width | 34 in |
Condensate Inlet Size | 1/4 in |
Water Outlet Size | 1/2 in |
Overall Depth | 19 in |
Description
Oil and Water Separator, Maximum Air Compressor Horsepower 300 hp, Maximum Flow Rate 0.53 cfm, Condensate Inlet Size 1/4 in, Absorption Module Volume 15 gal, Overall Height 29 in, Overall Width 34 in, Overall Depth 19 in, Disposable Single Use, Condensate Inlet Type NPT, Filter Rating 10 ppm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Water Outlet Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 1/2FIP Nylon Plastic Female Hose Barbs 2PK (33715)
- TSUBAKI Roller Chain, Riveted, 41 ANSI, 10 ft. (41 TW 10)
- WEATHERHEAD Adapter Ring, 16260 (ET1000AR-001)
- PARKER 0 1/2In Npt Pneumatic Flow Control Valve (32500419)
- SPEEDAIRE Oil/Water Separator, 3 gal., 150 HP, 27in H (MP-0350)
- SPEEDAIRE Oil/Water Separator, Molecular, 150 Max HP (MP-0500)
- NANO HE Water Seperator, 700 SCFM, 2" NPT, Au (GF0700WS)
- ATLAS COPCO Atlas Copco OSC 50 Oil-Water Separator, 105 CFM, 10 PPM, 1/2" NPT Outlet, Organoclay (8102046730)
- DOMNICK HUNTER Oil Water Separator, 3590 SCFM Max (ES2600)
- DOMNICK HUNTER Oil Water Separator, 43 SCFM Max (ES2100)
- NANO SEPURA Oil Water Separator, 120 SCFM Max (SEP120ST)
- Speedaire Oil & Water Seperators