Shop All Oil & Water Seperators
Speedaire
Oil/Water Separator, Molecular, 150 Max HP
Mfr # MP-0500
Zoro # G2257346
product price: $1,499.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,499.99
Free 30-Day Returns
Key Features
- Max. Air Compressor HP 150 hp
- Absorption Module Volume (Gal.) 7 1/2 gal
- Temp. Range (F) 40 Degrees to 140 Degrees
- Type Molecular Separation
- Max. Pressure (PSI) 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # MP-0500
- Zoro # G2257346
- UPC # 190735601778
- Country of Origin United States
- Category Oil & Water Seperators
Dimensions
Width (In.) | 25 in |
Length (In.) | 15 in |
Height (In.) | 20 in |
Overall Width | 25 in |
Overall Height | 20 in |
Overall Depth | 15 in |
Water Outlet Size | 1/2 in |
Condensate Inlet Size | 1/4 in |
Description
Oil and Water Separator, Maximum Air Compressor Horsepower 150 hp, Maximum Flow Rate 0.53 cfm, Condensate Inlet Size 1/4 in, Absorption Module Volume 7.5 gal, Overall Height 20 in, Overall Width 25 in, Overall Depth 15 in, Disposable Single Use, Condensate Inlet Type NPT, Filter Rating 10 ppm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Water Outlet Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, GP, SAE 8,316SS, PK10 (66008)
- KELLEY Bushings, Bushing Oilite 1"Id X 1-1/4"Od (040-038)
- WORLD WIDE FITTINGS Square Drive Pipe Plug (3179X02)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 0.75 Rod (207373)
- SPEEDAIRE Oil/Water Separator, 3 gal., 150 HP, 27in H (MP-0350)
- SPEEDAIRE Oil/Water Separator, Molecular, 300 Max HP (MP-1000)
- AIR ENGINEERING Pneumatic Oil Water Separator (122117-5)
- NANO HE Water Seperator, 280 SCFM, 1 1/4" NPT (GF0280WS)
- INGERSOLL-RAND Oil/Water Separator, 1/2 Inlet (PSG-30)
- NANO SEPURA Oil Water Separator, 120 SCFM Max (SEP120ST)
- Speedaire Compressed Air Treatment