Shop All Oil & Water Seperators
Speedaire
Oil/Water Separator, 3 gal., 150 HP, 27in H
Mfr # MP-0350
Zoro # G0165107
product price: $860.99
/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Air Compressor HP 50 hp
- Absorption Module Volume (Gal.) 3 gal
- Condensate Inlet NPT (In.) 1/4
- Weight (Lbs.) 37
- Water Outlet NPT (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # MP-0350
- Zoro # G0165107
- UPC # 190735619537
- Country of Origin United States
- Category Oil & Water Seperators
Dimensions
Width (In.) | 11 in |
Length (In.) | 11 in |
Height (In.) | 27 in |
Water Outlet Size | 3/4 in |
Overall Height | 27 in |
Overall Width | 11 in |
Air Inlet Size | 1/4 in |
Overall Depth | 11 in |
Condensate Inlet Size | 1/4 in |
Description
Oil and Water Separator, Maximum Air Compressor Horsepower 50 hp, Maximum Flow Rate 0.53 cfm, Condensate Inlet Size 1/4 in, Absorption Module Volume 3 gal, Overall Height 27 in, Overall Width 11 in, Overall Depth 11 in, Disposable Single Use, Air Inlet Size 1/4 in, Air Inlet Type NPT, Condensate Inlet Type NPT, Filter Rating 10 ppm, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature 32 Degrees F, Water Outlet Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKER SCIENTIFIC CO LTD Rocker 430 Vacuum Pump, 110V/60Hz (167430-11)
- BESTORQ AX18 Cogged Belt, 20 in Outside Length, 3/8 in Top Width, 1 Ribs (AX18)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (SHL-N-350)
- BESTORQ Aftermarket CUB CADET 954-04045 Replacement Belt, 4LK1090 (4LK1090)
- SPEEDAIRE Oil/Water Separator, Molecular, 150 Max HP (MP-0500)
- SPEEDAIRE Oil/Water Separator, Molecular, 300 Max HP (MP-1000)
- AIR ENGINEERING Pneumatic Oil Water Separator (122117-5)
- DOMNICK HUNTER Oil Water Separator, 43 SCFM Max (ES2100)
- PREVOST Prevost Cyclonic Water Separator W/ Float Drain & 1in FNPT Connections (SPC 365T)
- DOMNICK HUNTER Oil Water Separator, 535 SCFM Max (ES2400)
- NANO SEPURA Oil Water Separator, 1250 SCFM Max (SEP1250ST)
- Speedaire Compressed Air Treatment