Shop All Coalescing Filter Elements
Speedaire
Oil Removal Element, Air Filter, 747 cfm
Mfr # 35GM38
Zoro # G9355202
original price:
$753.60
5% off
new price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 35GL64
- Filter Rating - Air Treatment 0.01 micron
- Media Type - Air Treatment Microglass
- For Removal Of Oil, Oil Vapor, Particles, Water
- Type Compressed Air Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 35GM38
- Zoro # G9355202
- UPC # 190735616918
- Country of Origin Turkey
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 35GL64 |
Filter Rating - Air Treatment | 0.01 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Oil, Oil Vapor, Particles, Water |
Type | Compressed Air Filter |
Item | Oil Removal Element |
Microns | 0.01 |
Flow Rate | 747 cfm |
Filter Type | Coalescing |
Filter Element Material | Microglass |
For Substance Type | Air |
Series | EFX |
Filter Rating | 0.01 micron |
For Fluid Type | Oil, Water |
Standards | ISO 8573 |
Maximum Flow Rate | 747 cfm |
Description
Oil Removal Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GL64, For Fluid Type Oil, Water, For Substance Type Air, Maximum Flow Rate 747 cfm, Series EFX, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 61"L, LH, 304SS (062718000100)
- OETIKER Hose Clamp, Crimp, 2-Ear, 3/4 in Nom Size, Zinc-Plated Steel, 100 Pack (10100027-100)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 2517 X 1-KW BUSHING (2517 X 1-KW BUSHING)
- POWEREX Air Filter (ST073921AV)
- SPEEDAIRE Coalescing Unit Filter, 37 scfm Max. Flow (60UD61)
- SPEEDAIRE Activated Carbon Filter, 1/2 in., 30 cfm (35GN30)
- PARKER Filter Element, Coalescing, 1 micron (PS446P)
- MILLENNIUM FILTER ZX-ZS1059791 direct interchange for GARDNER DENVER-ZS1059791 (ZX-ZS1059791)
- MILLENNIUM FILTER ZX-2903-0871-00 direct interchange for ATLAS COPCO-2903-0871-00 (ZX-2903-0871-00)
- NANO Replacement element for NF0070M1, NF0085 (E0090M1)
- WILKERSON Filter Element (MSP-95-502)
- Speedaire Coalescing Filter Elements