Shop All Coalescing Filter Elements
Speedaire
Oil Removal Element, Air Filter, 526 cfm
Mfr # AE-200Y
Zoro # G9355193
original price:
$576.52
5% off
new price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 35GL52, 35GL56, 35GL60
- Filter Rating - Air Treatment 0.01 micron
- Media Type - Air Treatment Microglass
- For Removal Of Oil, Oil Vapor, Particles, Water
- Flow Rate 526 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # AE-200Y
- Zoro # G9355193
- UPC # 190735616901
- Country of Origin Turkey
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 35GL52, 35GL56, 35GL60 |
Filter Rating - Air Treatment | 0.01 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Oil, Oil Vapor, Particles, Water |
Flow Rate | 526 cfm |
Item | Oil Removal Element |
Type | Compressed Air Filter |
Microns | 0.01 |
For Fluid Type | Oil, Water |
Series | EFX |
Filter Rating | 0.01 micron |
Filter Type | Coalescing |
For Substance Type | Air |
Filter Element Material | Microglass |
Standards | ISO 8573 |
Maximum Flow Rate | 526 cfm |
Description
Oil Removal Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GL52, 35GL56, 35GL60, For Fluid Type Oil, Water, For Substance Type Air, Maximum Flow Rate 526 cfm, Series EFX, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Muffler, Replacement Element (2YNN7)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-03-41)
- ACORN INDUSTRIAL Worm Gear Assembly, ACRV75-60-80B5 (ACRV75-60-80B5)
- DAIDO Daido TRC40-MD 10 ft. No. 40 Roller Chain (483354)
- SPEEDAIRE Activated Carbon Filter, 1/2 in., 30 cfm (35GN30)
- SPEEDAIRE Coalescing Unit Filter, 37 scfm Max. Flow (60UD61)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F108IGE)
- ARROW PNEUMATICS Arrow Pneumatics F508-08W, Coalescing/Oil Filter, 1" NPT, Metal Bowl, 0.3 Micron, 150 CFM, 250 PSI (F508-08W)
- PARKER Coalescing Filter Element, 0.01 Micron (040AA)
- NANO HE Coalescing Filter, 1500 SCFM, 3" NPT, (GF1500M01)
- ARROW PNEUMATICS Arrow MidFlow Coalescing Filter F576W, Zinc Bowl, 3/4" NPT, 250 PSI (F576W)
- Speedaire Compressed Air Treatment