Shop All Coalescing Filter Elements
Speedaire
Oil Removal Element, Air Filter, 31 cfm
Mfr # 35GM29
Zoro # G9355114
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 35GK75, 35GK79, 35GK83
- Filter Rating - Air Treatment 0.01 micron
- Media Type - Air Treatment Microglass
- For Removal Of Oil, Oil Vapor, Particles, Water
- Microns 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 35GM29
- Zoro # G9355114
- UPC # 190735616826
- Country of Origin Turkey
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 35GK75, 35GK79, 35GK83 |
Filter Rating - Air Treatment | 0.01 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Oil, Oil Vapor, Particles, Water |
Microns | 0.01 |
Type | Compressed Air Filter |
Item | Oil Removal Element |
Flow Rate | 31 cfm |
Series | EFX |
For Substance Type | Air |
For Fluid Type | Oil, Water |
Standards | ISO 8573 |
Filter Element Material | Microglass |
Filter Type | Coalescing |
Maximum Flow Rate | 31 cfm |
Filter Rating | 0.01 micron |
Description
Oil Removal Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GK75, 35GK79, 35GK83, For Fluid Type Oil, Water, For Substance Type Air, Maximum Flow Rate 31 cfm, Series EFX, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Blck (H20106BK-250R)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 2200 lb., 6 In (K2XG20-12V-06)
- GATES Micro-V Belts, 180J6 (180J6)
- DODGE 22183 D-Flex Type H Coupling Sleeve, 06 Coupling, 1-7/8 in L, 3-3/4 in OD, 6000 rpm Max, Hytrel (022183)
- SPEEDAIRE Activated Carbon Filter, 1/2 in., 30 cfm (35GN30)
- SPEEDAIRE Coalescing Unit Filter, 37 scfm Max. Flow (60UD61)
- MILTON Replacement Filter Element, 40 Micron (1118-1)
- DIXON Wilkerson Coalescing, Filter Element C (MTP-95-551)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P025AO)
- NANO Replacement element for NF0008M01 compre (E0008M01)
- MILLENNIUM FILTER ZX-2118961 direct interchange for GARDNER DENVER-2118961 (ZX-2118961)
- Speedaire Coalescing Filter Elements