Shop All Coalescing Filter Elements
Speedaire
Oil Removal Element, Air Filter, 185 cfm
Mfr # 35GM34
Zoro # G9355166
original price:
$452.52
5% off
new price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 35GL24, 35GL28, 35GL32
- Filter Rating - Air Treatment 0.01 micron
- Media Type - Air Treatment Microglass
- For Removal Of Oil, Oil Vapor, Particles, Water
- Flow Rate 185 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 35GM34
- Zoro # G9355166
- UPC # 190735616871
- Country of Origin Turkey
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 35GL24, 35GL28, 35GL32 |
Filter Rating - Air Treatment | 0.01 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Oil, Oil Vapor, Particles, Water |
Flow Rate | 185 cfm |
Microns | 0.01 |
Item | Oil Removal Element |
Type | Compressed Air Filter |
Standards | ISO 8573 |
Filter Element Material | Microglass |
For Fluid Type | Oil, Water |
Maximum Flow Rate | 185 cfm |
Filter Rating | 0.01 micron |
For Substance Type | Air |
Series | EFX |
Filter Type | Coalescing |
Description
Oil Removal Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GL24, 35GL28, 35GL32, For Fluid Type Oil, Water, For Substance Type Air, Maximum Flow Rate 185 cfm, Series EFX, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Insert, L075, Hytrel (29HZ17)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0651A25NA, Pressure Line, 25 micron, Outside-In (MF0058362)
- DAYTON 4X817 Flange Mount Bearing (2 Bolt) (4X817)
- SKF SKF FYTB30TF, Unit Ball Pillow Blocks (FYTB30TF)
- SPEEDAIRE Coalescing Unit Filter, 37 scfm Max. Flow (60UD61)
- SPEEDAIRE Activated Carbon Filter, 1/2 in., 30 cfm (35GN30)
- DOMNICK HUNTER Carbon Filter Element, Rating 0.003 mg/m3 (P020ACS)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F71IGE)
- WILKERSON Coalescing Filter 1/4In (M16-02-FU0)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P035AO)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG850/1)
- Speedaire Coalescing Filter Elements