Shop All Coalescing Filter Elements
Speedaire
Oil Removal Element, Air Filter, 15 cfm
Mfr # AE-025Y
Zoro # G9355105
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use with Stock Number 35GK63, 35GK67, 35GK71
- Filter Rating - Air Treatment 0.01 micron
- Media Type - Air Treatment Microglass
- For Removal Of Oil, Oil Vapor, Particles, Water
- Microns 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # AE-025Y
- Zoro # G9355105
- UPC # 190735616819
- Country of Origin Turkey
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 35GK63, 35GK67, 35GK71 |
Filter Rating - Air Treatment | 0.01 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Oil, Oil Vapor, Particles, Water |
Microns | 0.01 |
Type | Compressed Air Filter |
Item | Oil Removal Element |
Flow Rate | 15 cfm |
Maximum Flow Rate | 15 cfm |
Series | EFX |
Filter Type | Coalescing |
Filter Element Material | Microglass |
For Substance Type | Air |
Filter Rating | 0.01 micron |
For Fluid Type | Oil, Water |
Standards | ISO 8573 |
Description
Oil Removal Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GK63, 35GK67, 35GK71, For Fluid Type Oil, Water, For Substance Type Air, Maximum Flow Rate 15 cfm, Series EFX, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Funnel-Type Grease Nipple Angled 90° D=M08X1, Form:C Steel, Square (K1134.1308100)
- SUPER LUBE Multipurpose Synthetic Grease, H1 Food Grade, NLGI Grade 1, 14.1 oz (41150/1)
- CONTINENTAL Air Hose, 1/4" I.D., 300 psi, 25 ft. L (F5Z02530-25-11)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore (UCF206-18)
- SPEEDAIRE Activated Carbon Filter, 1/2 in., 30 cfm (35GN30)
- SPEEDAIRE Coalescing Unit Filter, 37 scfm Max. Flow (60UD61)
- WILKERSON Coalescing Filter 1/2In (M26-04-F00)
- MILTON Replacement Filter Element, 10 Micron (1118-2)
- WILKERSON Replacement Filter Element, .5 Micron (MSP-95-992)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F35IGE)
- PARKER Filter Element Kit, 5 Microns (PS802P)
- Speedaire Compressed Air Treatment