Shop All Coalescing Filter Elements
Speedaire
Oil Removal Element, Air Filter, 1124 cfm
Mfr # AE-300Y
Zoro # G9355227
product price: $964.99
/ea
Free Shipping & Returns
$964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 35GL80, 35GL84
- Filter Rating - Air Treatment 0.01 micron
- Media Type - Air Treatment Microglass
- For Removal Of Oil, Oil Vapor, Particles, Water
- Microns 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # AE-300Y
- Zoro # G9355227
- UPC # 190735616932
- Country of Origin Turkey
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 35GL80, 35GL84 |
Filter Rating - Air Treatment | 0.01 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Oil, Oil Vapor, Particles, Water |
Microns | 0.01 |
Item | Oil Removal Element |
Flow Rate | 1124 cfm |
Type | Compressed Air Filter |
Maximum Flow Rate | 1,124 cfm |
For Fluid Type | Oil, Water |
For Substance Type | Air |
Standards | ISO 8573 |
Filter Rating | 0.01 micron |
Series | EFX |
Filter Type | Coalescing |
Filter Element Material | Microglass |
Description
Oil Removal Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GL80, 35GL84, For Fluid Type Oil, Water, For Substance Type Air, Maximum Flow Rate 1,124 cfm, Series EFX, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Country Clipper JAZEE SR200 (Transmission) Zero Turn Mower Replacement Belt, A77LG (A77LG)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0280D010BN4HC, Pressure Line, 10 micron (ZX-0280D010BN4HC)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 4A16010140, 10 micron, Outside-In (MF0066033)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.6250 In (6410063)
- SPEEDAIRE Activated Carbon Filter, 1/2 in., 30 cfm (35GN30)
- SPEEDAIRE Coalescing Unit Filter, 37 scfm Max. Flow (60UD61)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F212IHE)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P035AO)
- ARROW PNEUMATICS Arrow Pneumatics F508-08W, Coalescing/Oil Filter, 1" NPT, Metal Bowl, 0.3 Micron, 150 CFM, 250 PSI (F508-08W)
- WILKERSON B Element Micron, MSP-95-989 (MSP-95-989)
- WILKERSON Replacement Filter Element, .5 Micron (MSP-95-992)
- Speedaire Coalescing Filter Elements