Shop All Pneumatic Modular FRL Accessories
Speedaire
Nut, Panel Mount
Mfr # 4ZK58
Zoro # G1591177
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Model Number 4ZK86, 4ZK87, 4ZK88, 4ZK89, 4ZK90, 4ZK91, 4ZM18, 4ZM19, 4ZM20
- Type General Purpose
- For Use On Intermediate Regulator
- Series Intermediate Duty
- For Use With Model Number 4ZK86, 4ZK87, 4ZK88, 4ZK89, 4ZK90, 4ZK91, 4ZM18, 4ZM19, 4ZM20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZK58
- Zoro # G1591177
- UPC # 190735630679
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Details
Item | Panel-Mounting Nut |
For Use with Model Number | 4ZK86, 4ZK87, 4ZK88, 4ZK89, 4ZK90, 4ZK91, 4ZM18, 4ZM19, 4ZM20 |
Type | General Purpose |
For Use On | Intermediate Regulator |
Series | Intermediate Duty |
For Use With Model Number | 4ZK86, 4ZK87, 4ZK88, 4ZK89, 4ZK90, 4ZK91, 4ZM18, 4ZM19, 4ZM20 |
Primary Body Material | Aluminum |
Body Finish | Painted |
Body Material | Aluminum |
Compatible Grainger Part Number | 4ZK86, 4ZK87, 4ZK88, 4ZK89, 4ZK90, 4ZK91, 4ZM18, 4ZM19, 4ZM20 |
Description
Panel-Mounting Nut, Compatible with Grainger Part Number 4ZK86, 4ZK87, 4ZK88, 4ZK89, 4ZK90, 4ZK91, 4ZM18, 4ZM19, 4ZM20, Series Intermediate Duty, Body Finish Painted, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 0.375 In D, 24 In (QS 3/8 L 24)
- JET-LUBE Thread Sealant, Run-N-Seal(R), 5 Gal (12215)
- TIMKEN TIM 481443, Bearing Equipment Or Accessory, Small Bore Inch Seal (481443)
- FAFNIR Single Row Radial Ball Bearing, Shielded (37PP3)
- SPEEDAIRE Filter Element (4ZK46)
- SPEEDAIRE Air Regulator, 1/4 In.NPT, 144 cfm, 300 psi (4ZM18)
- SPEEDAIRE Air Regulator, 3/4 In NPT, 220 cfm, 300 psi (4ZM23)
- SPEEDAIRE Manual Float Drain, Replaces Parker EF1 (53RG54)
- SPEEDAIRE Bracket, Mounting (4ZK12)
- SPEEDAIRE Muffler, Replacement Element (2YNN7)
- TRU-FLATE Filter/Regulator W/Gauge (24243)
- Speedaire Pneumatic System Components