Shop All Pneumatic Modular FRL Accessories
Speedaire
Nut, Panel Mount
Mfr # 4ZK32
Zoro # G3343724
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Compact Regulator
- Type General Purpose
- Series Compact
- For Use With Model Number 4ZK73
- Body Material Zinc
Product Information
- Brand Speedaire
- MFR # 4ZK32
- Zoro # G3343724
- UPC # 190735630433
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Details
Item | Panel-Mounting Nut |
For Use On | Compact Regulator |
Type | General Purpose |
Series | Compact |
For Use With Model Number | 4ZK73 |
Body Material | Zinc |
Body Finish | Painted |
Compatible Grainger Part Number | 4ZK73 |
Description
Panel-Mounting Nut, Compatible with Grainger Part Number 4ZK73, Series Compact, Body Finish Painted, Body Material Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Single Grv Cast Iron Sheave, 1 3/16-in. Bore Dia., Fnshd bore w/ Keyway and Set Screw, 9.75-in. OD (BK100 X 1 3/16)
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 10EM (10EM)
- WILKERSON Filter-Regulator, Max. Incoming 150 psi (B08-02-FRG0B)
- SPEEDAIRE Repair Kits (22XJ77)
- SPEEDAIRE Kit, Auto Drain, Speedaire Compact (4ZK18)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 150 psi, Overall Width: 2.68 in (4ZL32)
- SPEEDAIRE Air Regulator, 1/4 In.NPT, 144 cfm, 300 psi (4ZM18)
- SPEEDAIRE Filter Element, Microns: .01 (4ZK15)
- SPEEDAIRE Bracket, Mounting (4ZK73)
- SPEEDAIRE Kit, Auto Drain, Speedaire Intermediate (4ZK19)
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 80 cfm, 300 psi (4ZM15)
- Speedaire Pneumatic Modular FRL Accessories