Shop All Cylinder Mounting Hardware
Speedaire
NPN Switch, Dovetail
Mfr # 41H530
Zoro # G5009575
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bore Dia. 3/4 to 4 in
- Display LED Indicator Light
- Switching Voltage 5-28V DC
- Color White/Translucent
- Description/Special Features Flying Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 41H530
- Zoro # G5009575
- UPC # 190735624760
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
For Bore Dia. | 3/4 to 4 in |
Lead Length (Ft.) | 9 ft |
Details
Display | LED Indicator Light |
Switching Voltage | 5-28V DC |
Color | White/Translucent |
Description/Special Features | Flying Leads |
Temp. Range (F) | -4 Degrees to 176 Degrees F |
Function | Normally Open |
Switching Current | 0.2 Amp Max |
Number of Wires | 3 |
Type | Dovetail |
Item | NPN Switch |
Description
NPN Switch, Dovetail, Switching Current 0.2 Amp Max, Switching Voltage 5-28V DC, For Bore Dia. 3/4 to 4 in, Function Normally Open, Lead Length (Ft.) 9 ft, Temp. Range (F) -4 Degrees to 176 Degrees F, Display LED Indicator Light, Number of Wires 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Bearing, 1x1 1/8x1/2 L, PK3 (3FJT3)
- BESTORQ Cogged Belt, 71 in Outside Length, 21/32 in Top Width, 1 Ribs (BX68)
- LUBRIPLATE Rock Drill Oil 30R, Drum, Iso-100, Tacky Rock Drill Oil (L0848-062)
- BUYERS PRODUCTS Remote Mount Hydraulic Pump With Manual Valve And 2 Inch Diameter Gear (CH101120)
- SPEEDAIRE Foot Bracket, 1-1/4 In, 1-1/2 In Bore (NCM-L150)
- SPEEDAIRE Jam Nut, 2 In Bore (JM-05)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Clevis Brkt (5VLY3)
- SPEEDAIRE Rod Clevis, 2 In Bore (NY-G050)
- SPEEDAIRE Coupler, Self Aligning (1A314)
- SPEEDAIRE Single Rear Clevis, 32mm Bore (C5032)
- FESTO Hex Nut MSK-M18X1, 5 (MSK-M18X1,5)
- Speedaire Cylinder Mounting Hardware