Shop All Air Gun Nozzles & Accessories
Speedaire
Nozzle Set, Sandblasting, 4 Piece, Rubber
Mfr # 22YK94
Zoro # G8163793
product price: $35.05
/ea
$35.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Sand Blasting
- Base Material Rubber
- Tube Material Rubber
- Inlet Size 1/8 in
- For Use With 22YK95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22YK94
- Zoro # G8163793
- UPC # 190735607572
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Dimensions
Inlet Size | 1/8 in |
Diameter | 2 in |
Air Outlet Size | 3/8 in, 1/2 in |
Overall Length | 10 1/2 in |
Details
Item | Air Gun Nozzle Set |
Nozzle Type | Sand Blasting |
Base Material | Rubber |
Tube Material | Rubber |
For Use With | 22YK95 |
Application | Industrial Cleaning and Drying |
Number of Pieces | 4 |
Nozzle Tip Material | Rubber |
Sound Level | 94 dB |
Product Type | Air Gun Nozzle Set |
Air Flow Pattern | Wide |
Compatible with Product Type | Air Guns |
OSHA Pressure Compliant | No |
Compatible with Manufacturer Part Number | 22YK95 |
Description
Air Gun Nozzle Set, Compatible with Manufacturer Part Number 22YK95, Compatible with Grainger Part Number 22YK95, Nozzle Tip Material Rubber, Tube Material Rubber, Overall Length 10 1/2 in, Inlet Size 1/8 in, OSHA Pressure Compliant No, Sound Level 94 dB, Air Outlet Size 3/8 in, 1/2 in, Diameter 2 in, Air Flow Pattern Wide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 1" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-07-01)
- PROTO Retaining Ring Plier, Fixed Tip (J600B)
- KRAFT TOOL Flat Slicker Jointer, 3/4 x7/8 x10 in, Stl (RO5211-3/4X7/8)
- WERA Power Bit, SAE, 4mm, Hios, T8, 2-3/4", PK10 (05332609001)
- SPEEDAIRE Air Gun Needle Nozzle, 1/8 MNPT, 2 In L (22YK66)
- SPEEDAIRE Air Gun Nozzle, 2 In L, 1/2-20 UNF, Silver (22YK63)
- SPEEDAIRE Air Gun Nozzle, Rubber Tip, 1 In L (22YK68)
- SPEEDAIRE Air Gun Nozzle, Safety, 1/4 Inlet, Red (22YK61)
- SPEEDAIRE Air Gun Nozzle, 1 In L, Brass, 7/16-20 UNF (22YK69)
- SPEEDAIRE Hi Flow Air Gun Nozzle, 1/8 MNPT, Brass (22YK59)
- INTERSTATE PNEUMATICS Needle Tips for Air Blow Guns (BTN1 to BTN5) (BTN5A)
- Speedaire Air Guns & Accessories