Shop All Pneumatic Tool Parts
Speedaire
Nosepiece, 1/8, 3.2mm
Mfr # TTR8212601CG
Zoro # G0100348
original price:
$2.63
18% off
new price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number 3CRH4
- Product Type Nose Piece
- Compatible with Brand Speedaire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TTR8212601CG
- Zoro # G0100348
- UPC # 190735841938
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Parts
Details
Item | Nosepiece, 1/8, 3.2mm |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | 3CRH4 |
Product Type | Nose Piece |
Compatible with Brand | Speedaire |
Description
Nosepiece, 1/8, 3.2mm, Series Not Applicable, Compatible with Grainger Part Number 3CRH4, Product Type Nose Piece, Compatible with Series Not Applicable, Compatible with Brand Speedaire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 50 psi, Rated CFM @ Set Pressure: 53 (ST25-1A050)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3211F-03-10SA)
- U.S. MOTORS Motor, 1/4 HP, 48 Frame, 115V AC (D14B2N49)
- DAYTON Input/Output Modlue (13E672)
- SPEEDAIRE Hammer Cage (TT761A14G)
- SPEEDAIRE Air Inlet Fitting Female, 1/4 (TTR8212442G)
- SPEEDAIRE Rotor Blade, PK4 (PN21AA359G)
- SPEEDAIRE Anvil (TT1230D00700031G)
- SPEEDAIRE Swivel Assembly, 3/8 (TT2CUC71G)
- SPEEDAIRE Swivel Joint Housing (PN31XG6203G)
- IRWIN Threaded Insert Tool, 5/16-18 (L722-5/16-18)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts