Shop All Cylinder Mounting Hardware
Speedaire
Nose Thread Nut, 3/4, 7/8, 1-1/16 In Bore
Mfr # JM-08
Zoro # G1220572
product price: $0.56
/ea
$0.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3/4 in, 7/8 in, 1 1/16 in
- Mount Type Threaded Nut
- Material Plated steel
- Fits 5TFX8 to 5TGC3, 5TGG0 to 5TGG8, 5TGZ1 to 5THE6
- Dimension C (In.) 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # JM-08
- Zoro # G1220572
- UPC # 190735643433
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 3/4 in, 7/8 in, 1 1/16 in |
Dimension C (In.) | 0.38 in |
Dimension A (In.) | 0.94 in |
Thread Size (In.) | 5/8-18 UNF |
Dimension B (In.) | 1.08 in |
Overall Height | 1 1/16 in |
Thread Size | 5/8 in |
For Bore Diameter | 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in |
Overall Width | 3/8 in |
Details
Mount Type | Threaded Nut |
Material | Plated steel |
Fits | 5TFX8 to 5TGC3, 5TGG0 to 5TGG8, 5TGZ1 to 5THE6 |
Item | Nose Thread Nut |
Includes | Jam Nut |
Series | JM |
Body Material | Steel |
System of Measurement | Inch |
Compatible with Brand | SMC |
Compatible with Series | NCQ7 |
Mount Location | Front |
Product Type | Nose Thread Nut |
Description
Nose Thread Nut, Mount Type Threaded Nut, Mount Location Front, For Bore Diameter 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in, Body Material Steel, Overall Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, EA Series (VEAC8-8F)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9044-0404)
- AIGNEP USA Female Pipe, 1/4", Tube/MNPT, Brass, PK10 (88030-04-04)
- TOMPKINS Hydraulic Fitting-Steel04MJ-05MOR 45 (6802-04-05)
- SPEEDAIRE NPN Switch, Dovetail (41H530)
- SPEEDAIRE Rear Pivot Bracket, 32mm, 40mm Bore (CG-E032SUS)
- SPEEDAIRE Bracket, Eye (6X477)
- SPEEDAIRE Rear Pivot Bracket, 1-1/4 In Bore (NCM-PE125)
- SPEEDAIRE Foot Bracket, 32mm Bore (NCG-L032)
- SPEEDAIRE Bracket, Clevis (6X479)
- SPEEDAIRE Coupler, Self Aligning (1A315)
- Speedaire Cylinder Mounting Hardware