Shop All Portable Air Tanks
Speedaire
Non Coded Air Tank, Pancake, 5 Gal, 1 HP
Mfr # 2TWC4
Zoro # G2988474
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Type Pancake
- Tank (Gal.) 5 gal
- Working Pressure (PSI) 125
- HP 1
- Finish Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 2TWC4
- Zoro # G2988474
- UPC # 190735611098
- Country of Origin China
- Category Portable Air Tanks
Dimensions
Length (In.) | 16 3/16 in |
Width (In.) | 16 3/16 in |
Tank Dia. (In.) | 16 3/16 in |
Height (In.) | 9 3/8 in |
Overall Length | 16.18 in |
Overall Height | 9.37 in |
Overall Width | 16.18 in |
Outlet Size | 1/4 in |
Inlet Size | 1/2 in |
Port Size | 1/4 in |
Tank Outlet Size | 1/4 in |
Description
Non Coded Air Tank, Tank Capacity 5 gal, Maximum Operating Pressure 125 psi, Tank Type Pancake, Overall Length 16.18 in, Overall Width 16.18 in, Overall Height 9.37 in, Material Steel, Finish Paint, Outlet Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Idler Sprocket, Ball, ANSI 60 (HB60A13X5/8)
- GROZ Air Lubricator, 1/2in NPT, 200 cfm, 290 psi (L1593-M)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/4 In, SS (1L723)
- DYNABRADE O-Ring, 98459 (98459)
- SPEEDAIRE Tank, Asme, 20 gal (4TK10)
- SPEEDAIRE Air Tank, Portable, 13 Gal (2TWC3)
- SPEEDAIRE Tank, Stationary, 30 G (1VW39)
- SPEEDAIRE Tank, Portable, 20 G (1VW38)
- SPEEDAIRE Air Tank, Portable, 11 G, 12 In Dia (3EUJ9)
- SPEEDAIRE Air Tank, Portable, Steel, 135 psi, 15 gal. (52YM08)
- PERFORMANCE TOOL Portable Air Tank, 5 gal. (W10005)
- Speedaire Air Compressor Accessories