Shop All General Purpose Filter
Speedaire
Nipple Filter, 3/8 NPT, 90 Micron
Mfr # 1EJV6
Zoro # G2662475
original price:
$7.45
10% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.69 in
- Max. Flow - Air Treatment 36 cfm
- Bowl Material - Air Treatment Brass
- Pipe Size 3/8" NPT
- Filter Rating 90 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1EJV6
- Zoro # G2662475
- UPC # 190735603659
- Country of Origin Taiwan, Province of China
- Category General Purpose Filter
Dimensions
Overall Width | 0.69 in |
Pipe Size | 3/8" NPT |
Connection Size - Air Treatment | 3/8 in NPT |
Size | Compact |
Overall Height | 1.75 in |
Size - Air Treatment | Compact |
Drain Port Size | 3/4 |
Bowl Size - Air Treatment | 0.1 oz |
Air Inlet Size | 3/8 in |
Overall Length | 1 3/4 in |
Air Outlet Size | 3/8 in |
Description
Compressed Air Filter, Air Inlet Size 3/8 in, Air Inlet Type NPT, Air Outlet Size 3/8 in, Air Outlet Type NPT, Overall Length 1 3/4 in, Filter Rating 90 micron, Maximum Flow Rate 36 cfm, Maximum Operating Pressure 300 psi, Body Material Bronze, Filter Bowl Capacity 0.1 oz, Filter Bowl Material Brass, Filter Element Material Bronze, Maximum Operating Temperature 300 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3VX500 Cogged V-Belt, 50" Outside Length, 3/8" Top Width, 1 Ribs (2L389)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X075KW)
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU18)
- POWERFLITE 4L270 27" Outside Length, 1/2" Top Width, 1 Ribs (4L270-2)
- SPEEDAIRE Filter Element (4ZK44)
- SPEEDAIRE Nipple Filter, 1/8 NPT, 90 Micron (1EJV2)
- SPEEDAIRE Filter Element (4ZK68)
- SPEEDAIRE Filter Element (4ZK67)
- SPEEDAIRE Air/Oil Filter, 1/8 NPT, 40 Micron (1EJU8)
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W (4ZL47)
- PARKER Compressed Air Filter, 6.3 cfm, PK10 (9900-05-BK)
- Speedaire General Purpose Filter