Shop All General Purpose Filter
Speedaire
Nipple Filter, 1/2 NPT, 40 Micron
Mfr # 1EJV7
Zoro # G2052075
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1/2" NPT
- Overall Width 0.88 in
- Max. Flow 58 cfm
- Max. Flow - Air Treatment 58 cfm
- Size - Air Treatment Compact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1EJV7
- Zoro # G2052075
- UPC # 190735603666
- Country of Origin Taiwan, Province of China
- Category General Purpose Filter
Dimensions
Pipe Size | 1/2" NPT |
Overall Width | 0.88 in |
Size - Air Treatment | Compact |
Connection Size - Air Treatment | 1/2 in NPT |
Size | Compact |
Overall Height | 2.0 in |
Bowl Size - Air Treatment | 0.2 oz |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Overall Length | 2 in |
Description
Compressed Air Filter, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Outlet Size 1/2 in, Air Outlet Type NPT, Overall Length 2 in, Filter Rating 40 micron, Maximum Flow Rate 58 cfm, Maximum Operating Pressure 300 psi, Body Material Bronze, Filter Bowl Capacity 0.2 oz, Filter Bowl Material Brass, Filter Element Material Bronze, Maximum Operating Temperature 300 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1140 rpm, 56 (6XH74)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 3L Section, 3/8 in W Top, 36 in L Outside (3L360R)
- KOYO Medium Ball Bearings 31-52mm (6004C3)
- FESTO Guided Drive DFM-32-200-P-A-GF (DFM-32-200-P-A-GF)
- SPEEDAIRE Filter Element (4ZK55)
- SPEEDAIRE Compressed Air Filter, 250 psi, 4.75 In. W (4ZL09)
- SPEEDAIRE Filter Element, For Use On: Compact (4ZK69)
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W (4ZL47)
- SPEEDAIRE Compressed Air Filter, 250 psi, 70 cfm (4ZL41)
- SPEEDAIRE Filter Element (4ZK60)
- PPD Push Lock In-line Filter, 90 μm. 3/8" fittings; poly filter. Large (PPDF-50-3/8-3/8-P90)
- Speedaire Compressed Air Treatment