Shop All Needle Scalers
Speedaire
Needle Scaler, 2-5/8 In. Stroke, 10.0 CFM
Mfr # 3AAH8
Zoro # G0946197
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style - Air Tools Pistol
- Duty Cycle - Air Tools General Duty
- Stroke Length 2 5/8 in
- Blows per Minute - Air Tools 3,000
- Air Inlet Size - Air Tools 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3AAH8
- Zoro # G0946197
- UPC # 190735620533
- Country of Origin Taiwan, Province of China
- Category Needle Scalers
Dimensions
Stroke Length | 2 5/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Min. Hose Size | 3/8 in |
Overall Length | 14 7/8 in |
Shank Size | 0.401 in |
Air Inlet Connection Size | 1/4 in |
Needle Diameter | 1/8 in |
Needle Holder Diameter | 4.9 mm |
Needle Length | 180 mm |
Description
Needle Scaler, Body Style - Air Tools Pistol, Duty Cycle - Air Tools General Duty, Stroke Length 2 5/8 in, Blows per Minute - Air Tools 3,000, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 2.8, CFM @ Full Load 11.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 14 7/8 in, Housing Lock Fixed Collar, Throttle Push Button, For Use With Needles, Includes Hex Wrench, Needle Scaler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Ball-end Torx® key set Pc (4972TB)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6 TPI, 0.035" Thick, Bimetal (82069D2B123910)
- PROTO Magnetic Pick-Up Tool, 8-1/4" L (J2378XL)
- PROTO 1/4" Drive Deep Socket Set Metric 11 Pieces 5 mm to 14 mm , Full Polish (J47203)
- SPEEDAIRE Needle Scaler, Straight, 90 psi (45YY25)
- SPEEDAIRE Needle Scaler, 1-17/32 In., 15.5 CFM (3AAH7)
- SPEEDAIRE Needle Scaler, 1-17/32 In., 15.5 CFM (3AAH6)
- SPEEDAIRE Needle Scaler, 1-1/16 In. Stroke, 7.2 CFM (3AAJ2)
- SPEEDAIRE Needle Scaler, 1-5/16 In. Stroke, 4.6 CFM (3AAH9)
- SPEEDAIRE Needle Scaler, 2-3/64 In. Stroke, 10.0 CFM (12V730)
- POWERMATE VX Air Needle Scaler Gun (024-0299CT)
- Speedaire Needle Scalers