Shop All Needle Scalers
Speedaire
Needle Scaler, 1-5/16 In. Stroke, 4.6 CFM
Mfr # 3AAH9
Zoro # G1106472
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style - Air Tools Pistol
- Duty Cycle - Air Tools Industrial Duty
- Stroke Length 1 5/16 in
- Blows per Minute - Air Tools 3,700
- Air Inlet Size - Air Tools 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3AAH9
- Zoro # G1106472
- UPC # 190735620540
- Country of Origin Taiwan, Province of China
- Category Needle Scalers
Dimensions
Stroke Length | 1 5/16 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Length | 12 7/8 in |
Min. Hose Size | 3/8 in |
Needle Length | 180 mm |
Needle Holder Diameter | 4.9 mm |
Needle Diameter | 1/8 in |
Air Inlet Connection Size | 1/4 in |
Description
Needle Scaler, Body Style - Air Tools Pistol, Duty Cycle - Air Tools Industrial Duty, Stroke Length 1 5/16 in, Blows per Minute - Air Tools 3,700, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 1.1, CFM @ Full Load 4.5, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 12 7/8 in, Housing Lock Fixed Collar, Throttle Lever, For Use With Needles, Includes Hex Wrench, Needle Scaler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 9/32 in 6 pt SAE Socket, 6 Points (J6509H)
- EXCEL BLADES #16 Stencil Blades, 15 Pack Dispenser, 15PK (23016IND)
- KIPP Locking Pins with magnetic axial lock (K1216.3306060)
- SUNEX ® Tools 208-Piece Master Bit Set (9729)
- SPEEDAIRE Chisel Scaler, 1-17/32 In. Stroke, 16 CFM (3AAJ1)
- SPEEDAIRE Needle Scaler, 1-17/32 In., 15.5 CFM (3AAH7)
- SPEEDAIRE Needle Scaler, 2-3/64 In. Stroke, 10.0 CFM (12V730)
- SPEEDAIRE Needle Scaler, 1-17/32 In., 15.5 CFM (3AAH6)
- SPEEDAIRE Needle Scaler, 2-5/8 In. Stroke, 10.0 CFM (3AAH8)
- SPEEDAIRE Needle Scaler, Straight, 90 psi (45YY25)
- CHICAGO PNEUMATIC 1/8 Inch X23 Air Needle Scaler, Stroke 1.13 in, Bore Diameter 0.94 in - 4000 Blow Per Minute (CP0952)
- Speedaire Needle Scalers