Shop All Pneumatic Tool Parts
Speedaire
Needle, 3mm
Mfr # TTRB44204K46G
Zoro # G2101331
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chisel Scalers/Needle Scalers
- Overall Length 180 mm
- Material Steel
- Non-Sparking No
- Number of Needles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TTRB44204K46G
- Zoro # G2101331
- UPC # 190735625910
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 180 mm |
Needle Length | 173 mm |
Head Width | 4.9 mm |
Needle Diameter | 3 mm |
Details
Item | Scaler Needle |
For Use With | Chisel Scalers/Needle Scalers |
Material | Steel |
Non-Sparking | No |
Number of Needles | 1 |
For Use With Mfr. Model Number | 11C912, 12V732, 3AAH6, 3AAH8, 3AAH9, 3AAJ2, AAH7 |
Description
Scaler Needle, Non-Sparking No, Needle Diameter 3 mm, Needle Length 173 mm, Material Steel, Number of Needles 1, Overall Length 180 mm, Head Width 4.9 mm, For Use With Chisel Scalers/Needle Scalers, For Use With Mfr. Model Number 11C912, 12V732, 3AAH6, 3AAH8, 3AAH9, 3AAJ2, AAH7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Connector, 5/32" OD X 1/8" NPT (P6510 53-02)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFP9)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-501-12FO-NL-BULK)
- KILLER TOOLS & EQUIPMENT Hammer Spring (ART12-32)
- SPEEDAIRE Valve Body (TTR4420311G)
- SPEEDAIRE Air Manifold (PN22N105G)
- SPEEDAIRE Trigger Pin (TT86007G)
- SPEEDAIRE Jaw, PK3 (42VA48)
- SPEEDAIRE Front End Plate (TT1231200700011G)
- SPEEDAIRE Intermediate Tube (TTR4420720G)
- LINCOLN LUBRICATION Long Stem Air Nipple (11659)
- Speedaire Pneumatic Tool Parts