Shop All Pneumatic Modular FRL Accessories
Speedaire
Muffler, Oil Removing, 1In NPT
Mfr # 2YNN4
Zoro # G0295434
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 1 in
- Max. Flow (CFM) 160
- Width (In.) 3.3125 in
- For Use On Exhaust Ports
- Type Oil Removing Muffler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 2YNN4
- Zoro # G0295434
- UPC # 190735611371
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Width (In.) | 3.3125 in |
Length (In.) | 6.25 in |
Air Inlet Size | 1 in |
Overall Length | 6 1/4 in |
Details
Item | Exhaust Muffler |
NPT (In.) | 1 in |
Max. Flow (CFM) | 160 |
For Use On | Exhaust Ports |
Type | Oil Removing Muffler |
Filter Rating (Microns) | 0.9 |
Max. Pressure (PSI) | 300 psi |
Max. Temp. (F) | 160 Degrees F |
Fits | 1 |
Material | Aluminum and Polypropylene |
Fitting | 1/4 in Slip On Drain Tube |
Number of Air Inlets | 1 |
Material Filtered | Oil Mist |
Maximum Operating Pressure | 300 psi |
Air Inlet Type | NPT |
Maximum Flow Rate | 160 cfm |
Maximum Operating Temperature | 160 Degrees F |
For Fluid Type | Exhaust Air |
Filter Rating | 0.9 micron |
Body Material | Aluminum and Polypropylene |
Description
Exhaust Muffler, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 160 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 160 Degrees F, Filter Rating 0.9 micron, Body Material Aluminum and Polypropylene, For Fluid Type Exhaust Air, Includes -, Material Filtered Oil Mist, Number of Air Inlets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS 10-Gallon Aluminum Air Tank 125 PSI Max only 12 lbs (AUX10A)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Male Pipe, Straight (2404-04-04)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X20)
- D&D 53" Outside Length, 2/3" Top Width, 1 Ribs (B50/5L530)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 150 psi, Overall Width: 2.68 in (4ZL32)
- SPEEDAIRE Pneumatic Oil Filter, 1 In. NPT, 125 cfm (4ZL19)
- SPEEDAIRE Nut, Panel Mount (4ZK32)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 35 cfm (4ZL45)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 250 psi (4ZL31)
- SPEEDAIRE Conversion Kit (4ZK64)
- COILHOSE PNEUMATICS Industrial Connector ID Hose 3/8" (CO 5806)
- Speedaire Pneumatic System Components