Shop All Pneumatic Modular FRL Accessories
Speedaire
Muffler, Oil Removing, 0.125In NPT
Mfr # 2YNL8
Zoro # G1182912
$56.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 1/8 in
- Max. Flow (CFM) 160
- Material Aluminum and Polypropylene
- Width (In.) 1.625 in
- Length (In.) 3.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 2YNL8
- Zoro # G1182912
- UPC # 190735611326
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Width (In.) | 1.625 in |
Length (In.) | 3.125 in |
Overall Length | 3 1/8 in |
Air Inlet Size | 1/8 in |
Details
Item | Exhaust Muffler |
NPT (In.) | 1/8 in |
Max. Flow (CFM) | 160 |
Material | Aluminum and Polypropylene |
For Use On | Exhaust Ports |
Type | Oil Removing Muffler |
Filter Rating (Microns) | 0.9 |
Max. Pressure (PSI) | 300 psi |
Fitting | 1/4 in Slip On Drain Tube |
Fits | 1/8 |
Max. Temp. (F) | 160 Degrees F |
Filter Rating | 0.9 micron |
Material Filtered | Oil Mist |
Maximum Operating Temperature | 160 Degrees F |
For Fluid Type | Exhaust Air |
Number of Air Inlets | 1 |
Maximum Flow Rate | 160 cfm |
Body Material | Aluminum and Polypropylene |
Air Inlet Type | Tube |
Maximum Operating Pressure | 300 psi |
Description
Exhaust Muffler, Air Inlet Size 1/8 in, Air Inlet Type Tube, Maximum Flow Rate 160 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 160 Degrees F, Filter Rating 0.9 micron, Body Material Aluminum and Polypropylene, For Fluid Type Exhaust Air, Includes -, Material Filtered Oil Mist, Number of Air Inlets 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Piston (WF181-5)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (SP300-10CE-G)
- CLIMAX METAL PRODUCTS C-125-KW Set Screw Collar with Keyway (C-125-KW)
- PARKER Sub Base Assembly, 1/2NPT, Valveair II (K022091)
- SPEEDAIRE Cover, Tamper Resistant (5ZL34)
- SPEEDAIRE Air Regulator, 3/8 In NPT, 208 cfm, 300 psi (4ZM19)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 150 psi, Overall Width: 2.68 in (4ZL32)
- SPEEDAIRE Nut, Panel Mount (4ZK32)
- SPEEDAIRE Filter Element (4ZK70)
- SPEEDAIRE Cover, Tamper Resistant (5ZL33)
- SPEEDAIRE Filter Element, For Use with Stock Number: 4ZL18, 4ZL19 (4ZK62)
- Speedaire Pneumatic System Components