Shop All Pneumatic Muffler
Speedaire
Muffler, Exhaust, 1/2" NPT, 7/8" dia.
Mfr # 1A328
Zoro # G1298866
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Port (In.) 1/2 in
- Max. Pressure (PSI) 300 psi
- Microns 40
- Max. Temp. 300 Degrees F
- Hex (In.) 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1A328
- Zoro # G1298866
- UPC # 190735603161
- Country of Origin Taiwan, Province of China
- Category Pneumatic Muffler
Dimensions
Length (In.) | 1 7/8 in |
Overall Length | 1 7/8 in |
Air Inlet Size | 1/2 in |
Hex Size | 7/8 in |
Details
Item | Exhaust Muffler |
NPT Port (In.) | 1/2 in |
Max. Pressure (PSI) | 300 psi |
Microns | 40 |
Max. Temp. | 300 Degrees F |
Hex (In.) | 7/8 in |
Element Material | Sintered Bronze |
Fitting Material | Nickel Plated Steel |
Type | Pneumatic |
Function | Reduce Exhaust Noise Levels to Acceptable OSHA Requirements |
Maximum Operating Temperature | 300 Degrees F |
Maximum Operating Pressure | 300 psi |
Air Inlet Type | NPT |
Filter Element Material | Bronze |
Description
Exhaust Muffler, Air Inlet Size 1/2 in, Air Inlet Type NPT, Hex Size 7/8 in, Filter Element Material Bronze, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 300 Degrees F, Fitting Material Nickel Plated Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6010ZZ, RadialDeep Groove Ball Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Double Shielded (6010ZZ)
- BOWER Tapered Roller Bearing Cone - 1.377 In Id X 0.771 In W (14139)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 20" (AX20)
- BSC PREFERRED Timing Belt - XL, 0.37 x 10.6in PL, T53 (106XL037)
- SPEEDAIRE Silencer Muffler, 3/8 In MNPT, 1-1/4 Hex (1EJW2)
- SPEEDAIRE Breather Vent, 1/8" NPT, 7/16" dia. (1EJT5)
- SPEEDAIRE Muffler, Exhaust, 3/4" NPT, 1-1/6" dia. (6F600)
- SPEEDAIRE Silencer Muffler, 1/4 In. FNPT, 5/8 In Hex (1EJW7)
- SPEEDAIRE Silencer Muffler, 3/8 In. NPT, 1 In. Hex (1EJW8)
- SPEEDAIRE Speed Control Muffler, 1/8 NPT, 1/2 Hex (1EJU2)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Plastic/Felt, 1/4" Male BSPT (R) (PFM02-PT)
- Speedaire Pneumatic Muffler