Shop All Pneumatic Muffler
Speedaire
Muffler, Exhaust, 1" NPT, 1-5/16" Hex
Mfr # 6F601
Zoro # G1307957
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Port (In.) 1 in
- Max. Pressure (PSI) 300 psi
- Microns 40
- Type Pneumatic
- Function Reduce Exhaust Noise Levels to Acceptable OSHA Requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 6F601
- Zoro # G1307957
- UPC # 190735680230
- Country of Origin Taiwan, Province of China
- Category Pneumatic Muffler
Dimensions
Length (In.) | 2 7/8 in |
Air Inlet Size | 1 in |
Overall Length | 2 7/8 in |
Hex Size | 1 3/8 in |
Details
Item | Exhaust Muffler |
NPT Port (In.) | 1 in |
Max. Pressure (PSI) | 300 psi |
Microns | 40 |
Type | Pneumatic |
Function | Reduce Exhaust Noise Levels to Acceptable OSHA Requirements |
Element Material | Sintered Bronze |
Hex (In.) | 1 3/8 in |
Fitting Material | Nickel Plated Steel |
Maximum Operating Pressure | 300 psi |
Air Inlet Type | NPT |
Filter Element Material | Bronze |
Description
Exhaust Muffler, Air Inlet Size 1 in, Air Inlet Type NPT, Hex Size 1 3/8 in, Filter Element Material Bronze, Maximum Operating Pressure 300 psi, Fitting Material Nickel Plated Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Swivel Nozzle 40, 1/4In, PK20 (49449)
- D&D 28" Outside Length, 1/2" Top Width, 1 Ribs (AX26)
- ALEMITE Grease Fitting Button Head, 1/4"-18 NPTF (A1186)
- GATES Truflex V-Belts, 4L500 (4L500)
- SPEEDAIRE Breather Vent, 3/8" NPT, 11/16" dia. (1EJT7)
- SPEEDAIRE Breather Vent, 1/4" NPT, 9/16" dia. (1EJT6)
- SPEEDAIRE Silencer Muffler, 1/4 In MNPT, 5/8 In Hex (1EJW6)
- SPEEDAIRE Silencer Muffler, 3/8 In. NPT, 1 In. Hex (1EJW8)
- SPEEDAIRE Speed Control Muffler, 1 NPT, 1 5/16 Hex (1EJU7)
- SPEEDAIRE Breather Vent, 1/8" NPT, 7/16" dia. (1EJT5)
- SPEEDAIRE Breather Vent, 1 In NPT, 1 In Hex (1EJU1)
- Speedaire Pneumatic Muffler