Shop All Cylinder Mounting Hardware
Speedaire
Mounting Hdw630mm Bore, Clevis Bracket
Mfr # 5VMF4
Zoro # G3115235
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 63 mm
- Mount Type Clevis
- Material Aluminum
- Fits 63mm
- Overall Length (In.) 52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VMF4
- Zoro # G3115235
- UPC # 190735667484
- Country of Origin Italy
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 63 mm |
Overall Length (In.) | 52 mm |
Overall Length | 75 mm |
Overall Width | 75 mm |
For Bore Diameter | 63 mm |
Overall Height | 32 mm |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 63mm |
Item | Cylinder Mounting Hardware |
Includes | (4) Bolts |
System of Measurement | Metric |
Product Type | Clevis Bracket |
Body Material | Aluminum |
Compatible with Brand | Speedaire |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 63 mm, Body Material Aluminum, Overall Length 75 mm, Mount Hole Center-to-Center Width Not Applicable, Overall Width 75 mm, Overall Height 32 mm, Compatible with Brand Speedaire, Includes (4) Bolts, Product Type Clevis Bracket, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR WormGear, 8DP, 14.5PA, 80Teeth, RH, Bronze (GB1074A)
- GEMINI VALVE SALES & SERVICE INC. Gemini Valve Namur Four-Way Pilot/Solenoid Valve 24VDC (4GP-SC03D-24VDC-DS)
- FESTO Push-In L-Fitting NPQH-L-G38-Q12-P10 (NPQH-L-G38-Q12-P10)
- D&D 2200mm Outside Length, 22mm Top Width, 1 Ribs (SPC2200)
- SPEEDAIRE Foot Bracket, For 1-1/2, 2 In Bore, Alum (5VNX4)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK60)
- SPEEDAIRE Autoswitch Band, 20mm Bore (BMA2-020)
- SPEEDAIRE Rod Clevis, 1-1/16 In Bore (NY-106)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKV8)
- SPEEDAIRE Mounting Nut, For 1-1/2, 2 In Bore, Alum (5VNX0)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKV9)
- Speedaire Pneumatic System Components