Shop All Cylinder Mounting Hardware
Speedaire
Mounting Hdw, Rod Clevis, 2 In Bore
Mfr # 5VNW6
Zoro # G1427921
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 in
- Mount Type Clevis
- Material Aluminum
- Fits 2 in Bore
- Includes Jam Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VNW6
- Zoro # G1427921
- UPC # 190735670705
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 2 in |
Overall Length | 2 1/4 in |
Overall Width | 1 in |
Thread Size | 5/8 in |
Mount Hole Center-to-Center Width | 3/8 in |
For Bore Diameter | 2 in |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 2 in Bore |
Item | Cylinder Mounting Hardware |
Includes | Jam Nut |
Compatible with Brand | Speedaire |
System of Measurement | Inch |
Product Type | Rod Clevis |
Body Material | Aluminum |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 2 in, Body Material Aluminum, Overall Length 2 1/4 in, Mount Hole Center-to-Center Width 3/8 in, Overall Width 1 in, Overall Height Not Applicable, Compatible with Brand Speedaire, Includes Jam Nut, Thread Size 5/8 in, Product Type Rod Clevis, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/2 Inch Push-Lock Barb x 1/2 Inch Male NPT End (FL188)
- HANKISON Filter, Bulk Liquid Seprtn, 3-Micron, 1/2" (F04-SF-DP1)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- ENERPAC RC51, 4.9 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC51)
- SPEEDAIRE Side Lug Mount, 2 In (1A255)
- SPEEDAIRE Rear Pivot Bracket, 1-1/4 In Bore (NCM-PE125)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK60)
- SPEEDAIRE Foot Bracket, 10mm Bore (CJ-L016SUS)
- SPEEDAIRE Rod Clevis with Pin, 1-1/4in, 1-1/2in, Stee; (5VKW4)
- SPEEDAIRE Clevis Bracket, Fit 50, 63mm Bore Cylinder (5VMG3)
- FESTO Rod Clevis SG-M20X1, 5 (SG-M20X1,5)
- Speedaire Pneumatic System Components