Shop All Cylinder Mounting Hardware
Speedaire
Mounting Hdw, Rod Clevis, 1-1/2 In Bore
Mfr # 5VNW5
Zoro # G0317597
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 1/2 in
- Mount Type Clevis
- Material Aluminum
- Fits 1-1/2 in Bore
- Includes Jam Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 5VNW5
- Zoro # G0317597
- UPC # 190735670699
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 1/2 in |
Overall Length | 2 1/4 in |
Mount Hole Center-to-Center Width | 3/8 in |
Thread Size | 1/2 in |
For Bore Diameter | 1 1/2 in |
Overall Width | 1 in |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 1-1/2 in Bore |
Item | Cylinder Mounting Hardware |
Includes | Jam Nut |
Body Material | Aluminum |
System of Measurement | Inch |
Compatible with Brand | Speedaire |
Product Type | Rod Clevis |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 1 1/2 in, Body Material Aluminum, Overall Length 2 1/4 in, Mount Hole Center-to-Center Width 3/8 in, Overall Width 1 in, Overall Height Not Applicable, Compatible with Brand Speedaire, Includes Jam Nut, Thread Size 1/2 in, Product Type Rod Clevis, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Selector Valve, Two-Position, 30 GPM (220937)
- D&D 109" Outside Length, 7/8" Top Width, 1 Ribs (C105)
- COXREELS Cable Reel, Spring, 35 ft Cable, 11-1/2in H (SD-35)
- FESTO Solenoid Coil MSW-110AC-60-OD (MSW-110AC-60-OD)
- SPEEDAIRE Rod Clevis, 20mm Bore (Y-G02SUS)
- SPEEDAIRE Jam Nut (JM-045)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Clevis Brkt (5VLY3)
- SPEEDAIRE Clevis Bracket, For 2-1/2, 3 In Bore, Alum (5VNY4)
- SPEEDAIRE Side Lug Mount, 2 In (1A255)
- SPEEDAIRE Rear Pivot Bracket, 32mm, 40mm Bore (CG-E032SUS)
- FESTO Swivel Flange SNCB-80 (SNCB-80)
- Speedaire Pneumatic System Components