Shop All Cylinder Mounting Hardware
Speedaire
Mounting Hdw, 80mm Bore, Clevis Bracket
Mfr # 5VMF5
Zoro # G0345064
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 80 mm
- Mount Type Clevis
- Material Aluminum
- Fits 80mm
- Overall Length (In.) 52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VMF5
- Zoro # G0345064
- UPC # 190735667491
- Country of Origin Italy
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 80 mm |
Overall Length (In.) | 52 mm |
Overall Length | 95 mm |
For Bore Diameter | 80 mm |
Overall Width | 95 mm |
Overall Height | 36 mm |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 80mm |
Item | Cylinder Mounting Hardware |
Includes | (4) Bolts |
Compatible with Brand | Speedaire |
System of Measurement | Metric |
Product Type | Clevis Bracket |
Body Material | Aluminum |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 80 mm, Body Material Aluminum, Overall Length 95 mm, Mount Hole Center-to-Center Width Not Applicable, Overall Width 95 mm, Overall Height 36 mm, Compatible with Brand Speedaire, Includes (4) Bolts, Product Type Clevis Bracket, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 112 (5VX1120)
- SKF SKF-6212, Single Row Ball Brgs, 6212 (6212)
- PARKER Hydraulic Valve, Ball, SAE #8 (BVHP08SSS1N)
- FESTO Semi-Rotary Drive DRVS-16-180-P (DRVS-16-180-P)
- SPEEDAIRE Clevis Bracket, For 50mm Bore, Alum (5VME8)
- SPEEDAIRE Double Rear Clevis, 80mm Bore (D5080)
- SPEEDAIRE Single Rear Clevis, 40mm Bore (C5040)
- SPEEDAIRE Solid State Switch, 24VDC, NO, 3 M Lead (D-G5BAL)
- SPEEDAIRE Bracket, Eye (6X483)
- SPEEDAIRE Jam Nut, 3/4 In, 7/8 In Bore (JM-025)
- TEMPLACO Mounting Hardware 40368KF (40368KF)
- Speedaire Cylinder Mounting Hardware