Shop All Cylinder Mounting Hardware
Speedaire
Mounting Hdw, 80mm Bore, Clevis Bracket
Mfr # 5VMF0
Zoro # G2645885
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 80 mm
- Mount Type Clevis
- Material Aluminum
- Fits 80mm
- Includes (2) Retaining Rings, (4) Bolts, Clevis Bracket Pin, Lock Nut, Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 5VMF0
- Zoro # G2645885
- UPC # 190735667446
- Country of Origin Germany
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 80 mm |
Overall Length (In.) | 52 mm |
Overall Length | 95 mm |
Overall Height | 36 mm |
Overall Width | 95 mm |
For Bore Diameter | 80 mm |
Mount Hole Center-to-Center Width | 25 mm |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 80mm |
Includes | (2) Retaining Rings, (4) Bolts, Clevis Bracket Pin, Lock Nut, Pin |
Item | Cylinder Mounting Hardware |
System of Measurement | Metric |
Body Material | Aluminum |
Compatible with Brand | Speedaire |
Product Type | Clevis Bracket |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 80 mm, Body Material Aluminum, Overall Length 95 mm, Mount Hole Center-to-Center Width 25 mm, Overall Width 95 mm, Overall Height 36 mm, Compatible with Brand Speedaire, Includes (2) Retaining Rings, (4) Bolts, Clevis Bracket Pin, Lock Nut, Pin, Product Type Clevis Bracket, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5 inch OD (13V500SH)
- DAYTON A39 V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (6A146)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF510M25P01, Suction, 25 micron (ZX-SF510M25P01)
- DAYTON 3/3VX600 Banded V-Belt, 60" Outside Length, 1-1/8" Top Width, 3 Ribs (454U17)
- SPEEDAIRE Bracket, Switch Mount (4MY51)
- SPEEDAIRE Bracket, Eye (6X483)
- SPEEDAIRE Rear Pivot Bracket, 1-1/4 In Bore (NCM-PE125)
- SPEEDAIRE Clevis Bracket, For 50mm Bore, Alum (5VME8)
- SPEEDAIRE Side Lug Mount, 2 In (1A255)
- SPEEDAIRE Foot Bracket, 20mm Bore (NCG-L020)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK61)
- Speedaire Cylinder Mounting Hardware