Shop All Cylinder Mounting Hardware
Speedaire
Mounting Hdw, 50mm - 63mm Bore, Rod Clevis
Mfr # 5VMG6
Zoro # G1010597
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 50 mm
- Mount Type Clevis
- Material Aluminum
- Fits 50mm Bore, 63mm Bore
- Includes Swivel Rod Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VMG6
- Zoro # G1010597
- UPC # 190735667606
- Country of Origin China
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 50 mm |
Overall Length (In.) | 66 mm |
Overall Length | 72 mm |
For Bore Diameter | 50 mm |
Thread Size | M16 |
Overall Width | 21 mm |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 50mm Bore, 63mm Bore |
Includes | Swivel Rod Eye |
Item | Cylinder Mounting Hardware |
System of Measurement | Metric |
Body Material | Aluminum |
Product Type | Piston Rod Swivel Eye Mount |
Compatible with Brand | Speedaire |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 50 mm, Body Material Aluminum, Overall Length 72 mm, Mount Hole Center-to-Center Width Not Applicable, Overall Width 21 mm, Overall Height Not Applicable, Compatible with Brand Speedaire, Includes Swivel Rod Eye, Thread Size M16, Product Type Piston Rod Swivel Eye Mount, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 2600-8P-30, Timing Belt, Neoprene, Fiberglass (2600-8P-30)
- GAST Rocking Piston Vacuum Pump, 7-5/64"H (86R123-101-N170X)
- DAYTON Ball Bushing Bearing, Closed, Bore 1 In (2CNK4)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 575V AC Voltage, 3,510 Nameplate RPM (00236OT3H145T-S)
- SPEEDAIRE Bracket, Clevis (6X471)
- SPEEDAIRE Rod Clevis with Pin, 1-1/4in, 1-1/2in, Stee; (5VKW4)
- SPEEDAIRE Foot Bracket, 3/4, 7/8, 1-1/16 In Bore (NCM-L075)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK63)
- SPEEDAIRE Flange Mount, 2 1/2 In (6X474)
- SPEEDAIRE Cylinder Mnting Hdw, Rod Clevis, Steel (5VLX7)
- PARKER Round Bracket Assembly, Bore 3" to 4" (P8S-TMC03)
- Speedaire Pneumatic System Components