Shop All Cylinder Mounting Hardware
Speedaire
Mounting, Center, 1 In
Mfr # 3FE48
Zoro # G3463241
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Mount Type Center Support
- Dimension Ae (In.) 0.94 in
- Dimension Ah (In.) 2.36 in
- Dimension Ag (In.) 2.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3FE48
- Zoro # G3463241
- UPC # 190735621158
- Country of Origin Germany
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 in |
Dimension Ae (In.) | 0.94 in |
Dimension Ah (In.) | 2.36 in |
Dimension Ag (In.) | 2.83 in |
Dimension Ak (In.) | 0.22 in |
Dimension Am (In.) | 0.51 in |
Dimension Aj (In.) | 3.15 in |
Dimension Af (In.) | 2.36 in |
Dimension U1 (In.) | 0.26 in |
For Bore Diameter | 1 in |
Details
Mount Type | Center Support |
Item | Center Mounting Kits with Hardware |
Compatible with Brand | Speedaire |
Product Type | Center Mounting Kit |
Mount Location | Center |
System of Measurement | Inch |
Description
Center Mounting Kits with Hardware, Mount Type Center Support, Mount Location Center, For Bore Diameter 1 in, Compatible with Brand Speedaire, Product Type Center Mounting Kit, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (S71-4P)
- PERFORMANCE TOOL Need Nose Adapter (W54219)
- DAYTON Motor Run Capacitor, 80 MFD, 440V, Round (2MEJ1)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.83"ID, PK20 (HC-H-PA66-BK)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin (5VKW0)
- SPEEDAIRE Coupler, Self Aligning (1A315)
- SPEEDAIRE Rod Clevis Kit (6X476)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK61)
- SPEEDAIRE PNP Switch, Dovetail (41H532)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin, Thread Size (In.): #10-32 (5VKW8)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-B54L)
- Speedaire Cylinder Mounting Hardware