Shop All Cylinder Mounting Hardware
Speedaire
Mount, Front Flange
Mfr # 1A442
Zoro # G2480073
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 1/8 in
- Mount Type Flange
- Fits Small Bore Cylinders
- Dimension Uf (In.) 2 1/2 in
- Dimension Tf (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1A442
- Zoro # G2480073
- UPC # 190735603352
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 1/8 in |
Dimension Uf (In.) | 2 1/2 in |
Dimension Tf (In.) | 2 in |
Dimension W | 1/8 in |
Dimension Fb (In.) | 7/32 in |
Dimension Fh (In.) | 1/4 in |
Dimension Th (In.) | 2 in |
Dimension Uh (In.) | 2 1/2 in |
Dimension R (In.) | 1 in |
Dimension E (In.) | 1.5 in |
For Bore Diameter | 1 1/8 in |
Details
Mount Type | Flange |
Fits | Small Bore Cylinders |
Item | Front Flange Mount |
Includes | All Mounting Hardware |
Mount Location | Front |
Product Type | Front Flange Mount |
Compatible with Brand | Speedaire |
System of Measurement | Inch |
Description
Front Flange Mount, Mount Type Flange, Mount Location Front, For Bore Diameter 1 1/8 in, Compatible with Brand Speedaire, Includes Mounting Hardware, Product Type Front Flange Mount, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25100-1208 (G25100-1208)
- TIMKEN Insert Bearing, Dia. 1-3/16 In, SS (GRA103RRB)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (6500-08-08-FG)
- ZORO SELECT 1/4" Barbed x MNPT 316 SS Hose Barb (HB025-050SS)
- SPEEDAIRE Side Lug Mount (1A256)
- SPEEDAIRE Coupler, Self Aligning (1A314)
- SPEEDAIRE Rod Clevis with Pin, 1-1/16 In., Aluminum (5VKW2)
- SPEEDAIRE Pivot Bracket, 3/4 to 1-1/4 In Bore (NCM-PC075)
- SPEEDAIRE Single Rear Clevis, 50mm Bore (C5050)
- SPEEDAIRE Rear Pivot Bracket, 1-1/4 In Bore (NCM-PE125)
- SPEEDAIRE Flange Mount, 2 In (6X472)
- Speedaire Pneumatic System Components