Shop All Cylinder Mounting Hardware
Speedaire
Mount, Clevis Rod, 6 In
Mfr # 1A018
Zoro # G0726503
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 6 in
- Mount Type Clevis
- Material Cast Iron
- Dimension ER 1 in
- Dimension Cw (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 1A018
- Zoro # G0726503
- UPC # 190735603031
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 6 in |
Dimension ER | 1 in |
Dimension Cw (In.) | 3/4 in |
Dimension Cb (In.) | 1.5 in |
Dimension L (In.) | 1.5 in |
Dimension Kk (In.) | 1-14 |
Dimension Cd (In.) | 1 in |
Dimension Ch (In.) | 1 1/2 in |
Dimension Ce (In.) | 3 1/8 in |
For Bore Diameter | 6 in |
Details
Mount Type | Clevis |
Material | Cast Iron |
Item | Rear Cast Iron Clevis Mounting Kit |
Compatible with Brand | Speedaire |
Product Type | Rear Clevis Mounting Kit |
Body Material | Cast Iron |
System of Measurement | Inch |
Description
Rear Cast Iron Clevis Mounting Kit, Mount Type Clevis, For Bore Diameter 6 in, Body Material Cast Iron, Compatible with Brand Speedaire, Product Type Rear Clevis Mounting Kit, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.5" OD (1VP7578)
- FASCO Motor1/25HP Motor, Dbl Shft 208-230V (D292)
- ZORO SELECT QD Bushing, Series E, Bore 2-1/4 In (E214)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/2" (L110112)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKW3)
- SPEEDAIRE Clevis Bracket, For 1-1/8 In Bore, Alum (5VNY2)
- SPEEDAIRE Foot Bracket, 3/4 In single-acting Bore (NCM075-19-51046)
- SPEEDAIRE Foot Bracket, Fits 3/4 In. Bore Cylinders (5VKW5)
- SPEEDAIRE Pivot Bracket, 7/16 In, 9/16 In Bore (NCM-PC044)
- SPEEDAIRE Foot Bracket, 3/4, 7/8, 1-1/16 In Bore (NCM-L075)
- FESTO Swivel Flange SNC-50 (SNC-50)
- Speedaire Cylinder Mounting Hardware