Shop All Pneumatic Parts
Speedaire
Motor 5 HP 3-Phase 56FR
Mfr # MC024800IP
Zoro # G3777825
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number CE6001, HS5380
- Fits Brand Speedaire
- Compatible with Manufacturer Part Number CE6001, HS5380
- Compatible with Brand Speedaire
- Product Type Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # MC024800IP
- Zoro # G3777825
- UPC # 190735614952
- Country of Origin Mexico
- Category Pneumatic Parts
Details
Item | Motor 5 HP 3-Phase 56FR |
For Use With Mfr. Model Number | CE6001, HS5380 |
Fits Brand | Speedaire |
Compatible with Manufacturer Part Number | CE6001, HS5380 |
Compatible with Brand | Speedaire |
Product Type | Motor |
Description
Motor 5 HP 3-Phase 56FR, Series Not Applicable, Compatible with Grainger Part Number 4ME98, Product Type Motor, Compatible with Manufacturer Part Number CE6001, HS5380, Compatible with Series Not Applicable, Compatible with Brand Speedaire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Refrigerated Dryer Maint Kit, 3YA48 (HPRJMK3)
- DDS Shaft Seal, TF, 48mm ID, Nitrile Rubber (486208TF)
- NTN NTN 6312, RadialDeep Groove Ball Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Open (6312)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F721-40-B5-G)
- SPEEDAIRE Aluminum Plate (TT28342G)
- SPEEDAIRE Jaw Pusher (42VA73)
- SPEEDAIRE Hex Screws, PK4 (TTRL13012G)
- SPEEDAIRE Valve Cap (TTR4420406G)
- SPEEDAIRE Bearing (TT154931G)
- SPEEDAIRE Regulator Diaphragm, Intermediate (114X47)
- DYNABRADE Bearing Separator, 96346 (96346)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts