Shop All Pneumatic Parts
Speedaire
Motor, 230V, 56FR
Mfr # MC019700IP
Zoro # G5429807
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Campbell Hausfeld
- For Use With Mfr. Model Number VT6251, VT6351
- Compatible with Brand Campbell Hausfeld
- Product Type Motor
- Compatible with Manufacturer Part Number VT6251, VT6351
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # MC019700IP
- Zoro # G5429807
- Country of Origin China
- Category Pneumatic Parts
Details
Item | Motor, 230V, 56FR |
Fits Brand | Campbell Hausfeld |
For Use With Mfr. Model Number | VT6251, VT6351 |
Compatible with Brand | Campbell Hausfeld |
Product Type | Motor |
Compatible with Manufacturer Part Number | VT6251, VT6351 |
Description
Motor, 230V, 56FR, Series Not Applicable, Compatible with Grainger Part Number 4B236, 4ME96, Product Type Motor, Compatible with Manufacturer Part Number VT6251, VT6351, Compatible with Series Not Applicable, Compatible with Brand Campbell Hausfeld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6203 C3, Single Row Ball Bearings (6203 C3)
- FAFNIR Double Row Angular Contact Ball Bearing, #5208W (5208W)
- GROZ Filter Element, 40 Microns, Miniature (F582002)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., Oil (X117)
- SPEEDAIRE Rotor Blade, PK4 (TT15026G)
- SPEEDAIRE Spring Pin, 3x20 (TTR4410223G)
- SPEEDAIRE Stopper Assembly, 1/2 (TT2CUA9A3G)
- SPEEDAIRE Valve Stem Bushing (TT70429G)
- SPEEDAIRE Hex Socket Head Bolt, PK3 (TT2040101022202G)
- SPEEDAIRE Handle (PN21AA353G)
- DYNABRADE Collet Body (50011)
- Speedaire Pneumatic Parts