Shop All Air Ratchet Wrenches
Speedaire
Mini Air Ratchet, 3/8 in.
Mfr # 45YY11
Zoro # G5441357
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size - Air Tools 3/8" Square
- Max. Torque 20 ft.-lb.
- Torque Range 5 to 20 ft.-lb.
- Duty Cycle - Air Tools Industrial Duty
- Free Speed 275 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 45YY11
- Zoro # G5441357
- UPC # 00194484265045
- Country of Origin United States
- Category Air Ratchet Wrenches
Dimensions
Drive Size - Air Tools | 3/8" Square |
Length | 7-13/32" |
Air Inlet Size - Air Tools | 1/4" NPT |
Head Width | 1-3/16" |
Square Drive Size | 3/8" |
Head Height | 1 5/16" |
Drive Size | 3/8 in Square |
Overall Length | 7 3/8 in |
Min. Hose Size | 3/8 in |
Description
Ratchet, Air Powered, Air Consumption 3 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 150 psi, Min. Air Pressure 40 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Drive Size 3/8 in Square, Retainer Type Ball Detent, Free Speed 275 RPM, Fastening Torque 20 ft-lb, Duty Rating Industrial Duty, Tool Brand SPEEDAIRE, Overall Length 7 3/8 in, Side to Center 5/8 in, Standards Buy American Act, Tool Weight 1.2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY 1/2" Compact Impact Wrench w/ Friction Ring (2759B-20)
- PROTO Ratcheting Wrench, Head Size 19mm (JSCVM19S)
- ONSRUD 1/4" HSS 60 Deg. Jobber Length Drill Bit (70-514)
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, BSPP (243612-RP3/8)
- SPEEDAIRE Air Ratchet Wrench, Light, 90 psi, 150 rpm (48MA09)
- SPEEDAIRE Air Ratchet Wrench, 1/2 In Drive (21AA66)
- SPEEDAIRE Air Ratchet, Square Drive 3/8", 6-1/2" L (402M50)
- SPEEDAIRE Air Ratchet Wrench, 1/4 In Drive (21AA62)
- SPEEDAIRE Air Ratchet Wrench, 3/8 In Drive (21AA65)
- SPEEDAIRE Air Ratchet, Square Drive 1/2", 11-1/2" L (402M52)
- MAKITA LXT 3/8" /1/4" Sq. Drive Ratchet, 18V (XRW01Z)
- Speedaire Air Ratchet Wrenches