Shop All Pneumatic Condensate Auto Drains
Speedaire
Mechanical Drain Valve, 232 psi, 3-3/10InD
Mfr # 38XT58
Zoro # G0164547
product price: $1,250.99
/ea
Free Shipping & Returns
$1,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in NPT
- Min. Pressure 145 psi
- Drain Outlet Dia. 1/2 in
- Drain Rate @ 100 PSI 0.13 gpm
- Overall Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 38XT58
- Zoro # G0164547
- UPC # 190735620304
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 3/4 in NPT |
Drain Outlet Dia. | 1/2 in |
Overall Width | 5 1/2 in |
Overall Depth | 3 3/10 in |
Overall Height | 5 1/10 in |
Inlet Size | 3/4 in |
Drain Port Size | 1/2 in |
Outlet Size | 1/2 in |
Description
Mechanical Float Drain Valve, Inlet Size 3/4 in, Inlet Gender Female, Inlet Type NPT, Outlet Size 1/2 in, Outlet Gender Female, Outlet Type NPT, Drain Port Size 1/2 in, Drain Port Gender Female, Drain Port Type NPT, Maximum Operating Pressure 232 psi, Minimum Operating Pressure 145 psi, Number of Air Inlets 3, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Depth 3.3 in, Overall Height 5.1 in, Overall Width 5.5 in, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Knife, 1/4 In NPT, 9 In L, SS (110009SS)
- SKF SKF 6206Z/C3, Single Row Ball Bearings (6206Z/C3)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 34" (B34)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-32)
- SPEEDAIRE Auto Drain Valve, Pipe 1/2" NPT, 75 gpm (53RG52)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/8 In. (13X523)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/2 In. (13X535)
- SPEEDAIRE Zero Loss Drain, Pilot Operated, 1/2In NPT (NLD-0005N)
- SPEEDAIRE Valve, Timed Electric Auto Drain, 1/2 in Drain Size, 4.53 gpm Drain Rate, 0.5 min to 45 min (13X528)
- SPEEDAIRE Auto Drain Valve, 230V, 1.2 gpm (38XR70)
- DRAIN-ALL Auto Drain Valve, 1/2 In. NPT, 300 psi (PH50-0MAAA)
- Speedaire Pneumatic System Components