Shop All Pneumatic Condensate Auto Drains
Speedaire
Mechanical Drain Valve, 144 psi, 3/8in dia
Mfr # 38XT28
Zoro # G0164739
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in NPT
- Min. Pressure 44 psi
- Drain Outlet Dia. 3/8 in
- Drain Rate @ 100 PSI 0.07 gpm
- Drain Rate 0.07 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 38XT28
- Zoro # G0164739
- UPC # 190735620007
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/2 in NPT |
Drain Outlet Dia. | 3/8 in |
Overall Width | 3.6 in |
Overall Depth | 7.4 in |
Overall Height | 6.6 in |
Outlet Size | 3/8 in |
Drain Port Size | 3/8 in |
Inlet Size | 1/2 in |
Description
Mechanical Float Drain Valve, Inlet Size 1/2 in, Inlet Gender Female, Inlet Type NPT, Outlet Size 3/8 in, Outlet Gender Female, Outlet Type NPT, Drain Port Size 3/8 in, Drain Port Gender Female, Drain Port Type NPT, Maximum Operating Pressure 144 psi, Minimum Operating Pressure 44 psi, Number of Air Inlets 3, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Depth 7.4 in, Overall Height 6.6 in, Overall Width 3.6 in, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, SAE 20,410SS, PK10 (200 20 H)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size (VIHC12-12F)
- PARKER Filter, 1/4 In Tube, 10.1 CFM, Kynar, PK10 (9922-05-DQ)
- DODGE Sheave 455302, 4-5V4.90-Sd (455302)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/4 In. (13X531)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/2 In. (13X534)
- SPEEDAIRE Auto Drain Valve, 115V, 1/2 In., 8.0 gpm (MBVP-0500-BR)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/2", 4.0 gpm (53CE44)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/8 In. (13X522)
- SPEEDAIRE Auto Drain Valve, Pipe 1/2" NPT, 75 gpm (53RG52)
- YORK Condensate Drain Pan (S1-363-87677-000)
- Speedaire Pneumatic System Components