Shop All Manual Air Control Valves
Speedaire
Manual Air Control Valve, 3/8 NPT, Open
Mfr # 32XC14
Zoro # G9101023
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Pipe Size 3/8"
- Valve Port Size 3/8 in
- Max. Pressure 150 psi
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 32XC14
- Zoro # G9101023
- UPC # 190735614709
- Country of Origin China
- Category Manual Air Control Valves
Dimensions
Pipe Size | 3/8" |
Valve Port Size | 3/8 in |
Overall Length | 6 13/16 in |
Overall Width | 4 3/4 in |
Overall Height | 3 13/16 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Body Material | Aluminum, Cast Iron |
Valve Actuator / Return | Rotary Lever / Manual |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 18 Degrees to 200 Degrees F |
Air Valve Type | 4-Way, 3-Position |
Center Position | Open |
Actuator/Return | Rotary Lever/Manual |
Coefficient of Volume | 3 |
Temp. Range | 18 Degrees to 200 Degrees F |
Series | Reversing Valves |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 3/8 in, Connection NPT, Valve Actuator / Return Rotary Lever / Manual, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 18 Degrees to 200 Degrees F, Center Position Open, Coefficient of Volume 3, Body Material Aluminum, Cast Iron, Overall Length 6 13/16 in, Overall Height 3 13/16 in, Overall Width 4 3/4 in, Series Reversing Valves, Manual Air Control Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Polyester Hoist Bucket, Swivel (5970)
- GATES Polyflex Belts, 3M615 (3M615)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X24)
- KHK GEARS Angular Miter Gears (SAM3-20045)
- SPEEDAIRE Manual Air Control Valve, 3/8 NPT, Closed (32XC11)
- SPEEDAIRE Manual Air Control Valve, 1/4 NPT, Closed (32XC10)
- SPEEDAIRE Manual Air Control Valve, 1/2 NPT, Open (32XC15)
- SPEEDAIRE Manual Air Control Valve, 1/2 NPT, Closed (32XC12)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212TS)
- PNEUMADYNE Toggle Valve, NC, Brass (C030101)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LM)
- Speedaire Pneumatic Valves