Shop All Manual Air Control Valves
Speedaire
Manual Air Control Valve, 3/8 NPT, Closed
Mfr # 32XC11
Zoro # G9100996
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Valve Ways and Positions 4-Way/3-Position
- Max. Pressure 150 psi
- Valve Port Size 3/8 in
- Body Material Aluminum, Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 32XC11
- Zoro # G9100996
- UPC # 190735614679
- Country of Origin China
- Category Manual Air Control Valves
Dimensions
Pipe Size | 3/8" |
Valve Port Size | 3/8 in |
Overall Length | 6 13/16 in |
Overall Width | 4 3/4 in |
Overall Height | 3 13/16 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Max. Pressure | 150 psi |
Body Material | Aluminum, Cast Iron |
Connection | NPT |
Valve Actuator / Return | Rotary Lever / Manual |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 18 Degrees to 200 Degrees F |
Series | Reversing Valves |
Actuator/Return | Rotary Lever/Manual |
Center Position | Closed |
Coefficient of Volume | 3 |
Temp. Range | 18 Degrees to 200 Degrees F |
Air Valve Type | 4-Way, 3-Position |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 3/8 in, Connection NPT, Valve Actuator / Return Rotary Lever / Manual, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 18 Degrees to 200 Degrees F, Center Position Closed, Coefficient of Volume 3, Body Material Aluminum, Cast Iron, Overall Length 6 13/16 in, Overall Height 3 13/16 in, Overall Width 4 3/4 in, Series Reversing Valves, Manual Air Control Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX750 Cogged V-Belt, 75" Outside Length, 5/8" Top Width, 1 Ribs (2L431)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10FJX 90 (6500-10-10)
- SUPER LUBE Multipurpose Grease, PTFE, 1/2 oz., NLGI 2 (21014)
- DDS Shaft Seal, 60 x 85 x 8 mm., Nitrile Rubber (608508TC)
- SPEEDAIRE Manual Air Control Valve, 1/2 NPT, Closed (32XC12)
- SPEEDAIRE Manual Air Control Valve, 1/4 NPT, Closed (32XC10)
- SPEEDAIRE Manual Air Control Valve, 3/8 NPT, Open (32XC14)
- SPEEDAIRE Manual Air Control Valve, 1/2 NPT, Open (32XC15)
- FESTO Pneumatic Valve CJ-5/2-1/4 (CJ-5/2-1/4)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414111000)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 3/4 (82650-12)
- Speedaire Manual Air Control Valves