Shop All Manual Air Control Valves
Speedaire
Manual Air Control Valve, 1/4 NPT, Closed
Mfr # 32XC10
Zoro # G9100987
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Valve Ways and Positions 4-Way/3-Position
- Valve Port Size 1/4 in
- Max. Pressure 150 psi
- Body Material Aluminum, Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 32XC10
- Zoro # G9100987
- UPC # 190735614662
- Country of Origin China
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Length | 6 13/16 in |
Overall Width | 4 3/4 in |
Overall Height | 3 13/16 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Max. Pressure | 150 psi |
Body Material | Aluminum, Cast Iron |
Connection | NPT |
Valve Actuator / Return | Rotary Lever / Manual |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 18 Degrees to 200 Degrees F |
Actuator/Return | Rotary Lever/Manual |
Series | Reversing Valves |
Coefficient of Volume | 2.5 |
Temp. Range | 18 Degrees to 200 Degrees F |
Center Position | Closed |
Air Valve Type | 4-Way, 3-Position |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Rotary Lever / Manual, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 18 Degrees to 200 Degrees F, Center Position Closed, Coefficient of Volume 2.5, Body Material Aluminum, Cast Iron, Overall Length 6 13/16 in, Overall Height 3 13/16 in, Overall Width 4 3/4 in, Series Reversing Valves, Manual Air Control Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Lubricator LOE-1/4-D-MINI-NPT (LOE-1/4-D-MINI-NPT)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS3211FG-N02-07S)
- DAYTON 3L490 V-Belt, 49" Outside Length, 3/8" Top Width, 1 Ribs (3L490)
- CONTINENTAL CONTITECH 1/2" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-20-11)
- SPEEDAIRE Manual Air Control Valve, 3/8 NPT, Open (32XC14)
- SPEEDAIRE Manual Air Control Valve, 1/2 NPT, Closed (32XC12)
- SPEEDAIRE Manual Air Control Valve, 1/2 NPT, Open (32XC15)
- SPEEDAIRE Manual Air Control Valve, 3/8 NPT, Closed (32XC11)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 1/2 (82650-08)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-06)
- CAMOZZI Series 2 Manual Mini Valve (234-975)
- Speedaire Pneumatic Valves