Shop All Manual Air Control Valves
Speedaire
Manual Air Control Valve, 1/2 NPT, Closed
Mfr # 32XC12
Zoro # G9101005
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Valve Ways and Positions 4-Way/3-Position
- Max. Pressure 150 psi
- Valve Port Size 1/2 in
- Body Material Aluminum, Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 32XC12
- Zoro # G9101005
- UPC # 190735614686
- Country of Origin China
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/2" |
Valve Port Size | 1/2 in |
Overall Width | 5 5/8 in |
Overall Length | 8 15/16 in |
Overall Height | 4 13/32 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Max. Pressure | 150 psi |
Body Material | Aluminum, Cast Iron |
Connection | NPT |
Valve Actuator / Return | Rotary Lever / Manual |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 18 Degrees to 200 Degrees F |
Coefficient of Volume | 6.2 |
Center Position | Closed |
Temp. Range | 18 Degrees to 200 Degrees F |
Series | Reversing Valves |
Actuator/Return | Rotary Lever/Manual |
Air Valve Type | 4-Way, 3-Position |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 1/2 in, Connection NPT, Valve Actuator / Return Rotary Lever / Manual, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 18 Degrees to 200 Degrees F, Center Position Closed, Coefficient of Volume 6.2, Body Material Aluminum, Cast Iron, Overall Length 8 15/16 in, Overall Height 4 13/32 in, Overall Width 5 5/8 in, Series Reversing Valves, Manual Air Control Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 4 3V 1060 SK (4 3V 1060 SK)
- TRICO Storage Lid, HDPE, 3.25 in. H, Tan (34438)
- ZORO SELECT Solenoid Air Control Valve, 1/4 In, 24VDC (AV-SOL-24VDC-1.8)
- CLESCO F4UH-UH-100 UHMW-PE Flange Mount Bearing, Solid Rigid (4 Bolt) (F4UH-UH-100)
- SPEEDAIRE Manual Air Control Valve, 3/8 NPT, Closed (32XC11)
- SPEEDAIRE Manual Air Control Valve, 1/2 NPT, Open (32XC15)
- SPEEDAIRE Manual Air Control Valve, 3/8 NPT, Open (32XC14)
- SPEEDAIRE Manual Air Control Valve, 1/4 NPT, Closed (32XC10)
- PNEUMADYNE Toggle Valve, NC, Brass (C030101)
- LEGRIS Sleeve Valve, 3/8 In FNPT, 2-1/4 In L (0660 10 18)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (223-2-C)
- Speedaire Pneumatic Valves