Shop All Manifolds
Speedaire
Manifold, Single, ISO Valve 15407-2, 1/4NPT
Mfr # 3FZY6
Zoro # G0742287
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 15407-2 Valves with Circuit Board (ISO Size 01)
- Length (In.) 5 49/50 in
- Valve Port Size 1/4 in
- Height (In.) 2 12/25 in
- Includes Gaskets and Manifold Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 5 49/50 in |
Valve Port Size | 1/4 in |
Height (In.) | 2 12/25 in |
Width (In.) | 2 6/25 in |
Details
Item | Single Solenoid Manifold |
For Use With | 15407-2 Valves with Circuit Board (ISO Size 01) |
Includes | Gaskets and Manifold Hardware |
Series | ISO Valve 15407-2 |
Number of Stations | 0 |
Number of Valve Stations | 0 |
NPT Port (In.) | 1/4 |
Description
Single Solenoid Manifold, For Use With 15407-2 Valves with Circuit Board (ISO Size 01), Number of Valve Stations 0, Valve Port Size 1/4 in, Cv -, Solenoid Valve Manifold, ISO Valve 15407-2 Series, Length (In.) 5 49/50 in, Width (In.) 2 6/25 in, Height (In.) 2 12/25 in, Includes Gaskets and Manifold Hardware
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Bad Boy 2016 Outlaws Extreme (Deck 61") Zero Turn Mower Replacement Belt, B177LG (B177LG)
- CLIMAX METAL PRODUCTS C-100 Set Screw Collar 3 Pack (C-100X3)
- LINCOLN LUBRICATION Ext Coupler (5853)
- BANDO Power King, M21 (M21)
- SPEEDAIRE Subbase, Single, ISO Valve 15407-1, 1/4NPT (3FZZ4)
- PNEUMADYNE Manifold, Metal, NPT, 13-5/8 In. L (M35-375-10)
- LEGEND VALVE M-8200 ACTUATOR 4-WIRE (800-200)
- ADVANCED TECHNOLOGY PRODUCTS Manifold, Aluminum, Rectangle, 5 Port, 1/2" FPT x 1/4" FPT (MLA-5)
- PNEUMADYNE Manifold, Metal, NPT, 4-3/4 In. L (M10-125-6)
- ANDERSON GREENWOOD TwoValve Static Pressure Manifold 6000Psi Pressure Transmitter Parts Accessory (PTMVES-4)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/4 In., 1/8 In. (M10-125-5-90)
- Speedaire Manifolds