Shop All Manifolds
Speedaire
Manifold, Double, ISO Valve 15407-2, 1/8NPT
Mfr # 3FZX8
Zoro # G2808084
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1 61/100 in
- Height (In.) 2 12/25 in
- Length (In.) 5 49/50 in
- For Use With 15407-2 Valves (ISO Size 02)
- Includes Gaskets and Manifold Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width (In.) | 1 61/100 in |
Height (In.) | 2 12/25 in |
Length (In.) | 5 49/50 in |
Valve Port Size | 1/8 in |
Details
Item | Double Solenoid Manifold |
For Use With | 15407-2 Valves (ISO Size 02) |
Includes | Gaskets and Manifold Hardware |
NPT Port (In.) | 1/8 |
Number of Stations | 0 |
Series | ISO Valve 15407-2 |
Number of Valve Stations | 0 |
Description
Double Solenoid Manifold, For Use With 15407-2 Valves (ISO Size 02), Number of Valve Stations 0, Valve Port Size 1/8 in, Cv -, Solenoid Valve Manifold, ISO Valve 15407-2 Series, Length (In.) 5 49/50 in, Width (In.) 1 61/100 in, Height (In.) 2 12/25 in, Includes Gaskets and Manifold Hardware
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON VSeries Valved CouplerSS, 1/4", FNPTF, 1/4" (2VF2-SS)
- DDS Shaft Seal, TC, 1.5in ID, Nitrile Rubber (IN38.169.859.52TC)
- LUBRIMATIC Grease Gun, 16 oz Bulk (30-416)
- CAMPBELL HAUSFELD Pressure Switch (CW218000AV)
- SPEEDAIRE Subbase, Single, ISO Valve 15407-1, 1/4NPT (3FZZ4)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/4 In., 1/8 In. (M10-125-8-90)
- PNEUMADYNE Manifold, Metal, NPT, 3 In. L (M20-250-3)
- SHARKBITE Closed Multi-Port Manifold Tee, 6.97 in OAL, 3/4 in Inlet, 3-Outlet, 1/2 in Outlet, DZR Brass (25553LF)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-441)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 6-1/4 In. L (M10-125-8-SS)
- PNEUMADYNE Manifold, Metal, NPT, 11-3/8 In. L (M35-375-8)
- Speedaire Pneumatic Valves