Shop All Air Line Lockout Valves
Speedaire
Manifold Block
Mfr # 4ZK43
Zoro # G1290073
original price:
$27.45
10% off
new price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 3/4 in
- Type Modular
- For Use On Intermediate and Standard
- Minimum Operating Pressure 0.5 MPa
- Number of Inlets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZK43
- Zoro # G1290073
- UPC # 190735630549
- Country of Origin China
- Category Air Line Lockout Valves
Dimensions
Port Size | 3/4 in |
Details
NPT (In.) | 3/4 in |
Type | Modular |
For Use On | Intermediate and Standard |
Item | Manifold Block |
Minimum Operating Pressure | 0.5 MPa |
Number of Inlets | 2 |
Maximum Operating Pressure | 1 MPa |
Port Type | Modular |
Modular Connection | Modular Connection |
Compatible with Series | Intermediate, Standard |
Material | Aluminum |
Maximum Operating Temperature | 80 Degrees C |
Minimum Operating Temperature | 5 Degrees C |
Port Gender | Female |
Compatible Grainger Part Number | 4ZL32, 4ZL33, 4ZL34, 4ZL35, 4ZL36, 4ZL37, 4ZL38, 4ZL39, 4ZL40, 4ZL41, 4ZL42, 4ZL72, 4ZL73, 4ZL74, 4ZL75, 4ZL76, 4ZL77, 4ZL78, 4ZL79, 4ZL80, 4ZL81, 4ZL82, 4ZL83, 4ZM21, 4ZM22, 4ZM23 |
Description
Manifold Block, Compatible with Grainger Part Number 4ZL32, 4ZL33, 4ZL34, 4ZL35, 4ZL36, 4ZL37, 4ZL38, 4ZL39, 4ZL40, 4ZL41, 4ZL42, 4ZL72, 4ZL73, 4ZL74, 4ZL75, 4ZL76, 4ZL77, 4ZL78, 4ZL79, 4ZL80, 4ZL81, 4ZL82, 4ZL83, 4ZM21, 4ZM22, 4ZM23, Compatible with Series Intermediate, Standard, Material Aluminum, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 80 Degrees C, Minimum Operating Pressure 0.5 MPa, Minimum Operating Temperature 5 Degrees C, Modular Connection Modular Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Cover, Inlet Filter (C-45)
- TB WOODS Jaw Coupling Hub, L099, Sint Iron, 22mm (L09922MM)
- DAYTON 4L470 V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (4L470)
- BREEZE HD Mini Hose Clamp PK10 (BR 6504)
- SPEEDAIRE Separator, Condensate (4ZL15)
- SPEEDAIRE Fuse, Air, 3/8 In NPT (5ZL36)
- SPEEDAIRE Valve, Lockout, 3/4 In (4ZM29)
- SPEEDAIRE Porting Block (4ZK41)
- SPEEDAIRE Porting Block (4ZK28)
- SPEEDAIRE Fuse, Air, 3/4 In NPT (5ZL38)
- SPEEDAIRE Drain, Drip Leg (4ZK11)
- Speedaire Air Line Lockout Valves