Shop All Air Line Lockout Valves
Speedaire
Manifold Block
Mfr # 4ZK30
Zoro # G2958532
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 3/8 in
- For Use On Compact
- Type Modular
- Port Type Modular
- Minimum Operating Pressure 0.5 MPa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZK30
- Zoro # G2958532
- UPC # 190735630426
- Country of Origin China
- Category Air Line Lockout Valves
Dimensions
Port Size | 3/8 in |
Details
NPT (In.) | 3/8 in |
Item | Manifold Block |
For Use On | Compact |
Type | Modular |
Port Type | Modular |
Minimum Operating Pressure | 0.5 MPa |
Material | Zinc |
Maximum Operating Pressure | 1 MPa |
Modular Connection | Modular Connection |
Compatible with Series | Compact |
Maximum Operating Temperature | 80 Degrees C |
Minimum Operating Temperature | 5 Degrees C |
Number of Inlets | 2 |
Port Gender | Female |
Description
Manifold Block, Compatible with Grainger Part Number 4ZK82, 4ZK83, 4ZK84, 4ZK85, 4ZK96, 4ZL23, 4ZL24, 4ZL25, 4ZL26, 4ZL27, 4ZL28, 4ZL29, 4ZL30, 4ZL64, 4ZL65, 4ZL66, 4ZL67, 4ZL68, 4ZL69, 4ZL70, 4ZM14, 4ZM15, 4ZM16, 4ZM17, Compatible with Series Compact, Material Zinc, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 80 Degrees C, Minimum Operating Pressure 0.5 MPa, Minimum Operating Temperature 5 Degrees C, Modular Connection Modular Connection, Number of Inlets 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE B42 45" Outside Length, 21/32" Top Width, 1 Ribs (B42-2)
- ZORO SELECT Hose Clamp, LCS, Dia 24mm x 1.3mm, PK10 (CTB-24ST FK)
- MASTER PNEUMATIC FIL-REG 1/2 (CFR100-4)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 9.25 in OD (BK95)
- SPEEDAIRE Valve, Lockout, 1 In NPT (4ZL06)
- SPEEDAIRE Valve, Lockout, 3/8 In (4ZM25)
- SPEEDAIRE Valve, Lockout (4ZL04)
- SPEEDAIRE Valve, Lockout, 1/2 In (4ZM28)
- SPEEDAIRE Valve, Lockout, 3/4 In (4ZM29)
- SPEEDAIRE Fuse, Air, 1/2 In NPT (5ZL37)
- SPEEDAIRE Valve, Lockout, 3/8 In (4ZM27)
- Speedaire Air Line Lockout Valves