Shop All Solenoid Valve Accessories
Speedaire
Manifold, Base Kit, 5599-2 Valves, ISO 2
Mfr # 3FZV9
Zoro # G3277337
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5599-2 Single or Double Solenoid Valves (ISO Size 2)
- Function 3/8 in NPT Ports, Double Sol
- Accessory Type Manifold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3FZV9
- Zoro # G3277337
- UPC # 190735623060
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | Manifold |
For Use With | 5599-2 Single or Double Solenoid Valves (ISO Size 2) |
Function | 3/8 in NPT Ports, Double Sol |
Accessory Type | Manifold |
Description
Manifold, For Use With 5599-2 Single or Double Solenoid Valves (ISO Size 2), Accessory Type Manifold, Function 3/8 in NPT Ports, Double Sol
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS FHP Sheave, BK100 x 1-1/4 (BK100114)
- GILMOUR 5/8 in. Rubber Female Hose Washer (801704-1003)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-50-43)
- MAIN FILTER Hydraulic Filter, replaces WIX D04H10GAV, 10 micron, Outside-in (MF0614371)
- SPEEDAIRE Manifold, 3/8NPT, 5599-2 Valves, ISO 1 (3FZV4)
- SPEEDAIRE Connector, DIN 436050A, Plug In (3FFZ6)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA46)
- SPEEDAIRE Coil Kit, 120 VAC, 5599-1 Valves, 22 MM (3FFZ5)
- SPEEDAIRE Connector, DIN Type A, Plug Lead (3FFZ8)
- SPEEDAIRE End Plate Kit, 5599-1 ISO 1 Manifolds (3FZZ2)
- NUMATICS Manifold Mounting Kit, LO1 Series (239-582)
- Speedaire Solenoid Valve Accessories