Shop All Solenoid Valve Accessories
Speedaire
Manifold, Base Kit, 5599-2 Valves, ISO 2
Mfr # 3FZV7
Zoro # G1927362
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5599-2 Single or Double Solenoid Valves (ISO Size 2)
- Function 3/8 in NPT Ports, 6 in Leads, Man Base
- Accessory Type Manifold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3FZV7
- Zoro # G1927362
- UPC # 190735623046
- Country of Origin China
- Category Solenoid Valve Accessories
Details
Item | Manifold |
For Use With | 5599-2 Single or Double Solenoid Valves (ISO Size 2) |
Function | 3/8 in NPT Ports, 6 in Leads, Man Base |
Accessory Type | Manifold |
Description
Manifold, For Use With 5599-2 Single or Double Solenoid Valves (ISO Size 2), Accessory Type Manifold, Function 3/8 in NPT Ports, 6 in Leads, Man Base
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI DBH6019, Pressure Line, 10 micron, Outside-In (MF0059473)
- NTN NTN 6305, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (6305)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/4-18, 9/16-18, Strt (2242-4-5S)
- FASCO Unit Bearing Motor, 1/100HP, 0.27, CCW, 230V (UB600)
- SPEEDAIRE End Plate Kit, 5599-1 ISO 1 Manifolds (3FZZ2)
- SPEEDAIRE Connector, DIN 436050A, Plug In (3FFZ6)
- SPEEDAIRE Connector, DIN 436050A, Plug Lead, Standards: IP65 (3FFZ2)
- SPEEDAIRE Gasket Kit, 15407 Series, ISO 02 (3FZZ6)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA46)
- SPEEDAIRE Connector, DIN Type A, Plug Lead (3FFZ8)
- NUMATICS Speed Control Kit, Plug, Mark 8 Valves (245-160)
- Speedaire Pneumatic Valves